Apply to be a TradeMaster!
Main product image of Buchanan Multi-Purpose Heavy-Duty Cable Tie, 6" Natural (Pack of 100)
Magnifying glass
Hover image to zoom

Buchanan Multi-Purpose Heavy-Duty Cable Tie, 6" Natural (Pack of 100)

Brand:
Ideal
SKU:
B-6-40-9-C
Rating:
(1)
Q&A:
(0)
Buchanan Multi-Purpose Heavy-Duty Cable Tie, 6" Natural (Pack of 100)
Magnifying glass
Hover image to zoom
$3.62 each
In Stock
In Stock
Get 7 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6"
Product Highlight: Color
Natural

Description

–
Features
  • General purpose cable tie for every day bundling and cable management
  • UL recognized
  • Tensile Strength = 40lbs

Specs

–
Type:

Cable Ties

Size:

6"

Color:

Natural

Tensile Strength (lbs):

40 lbs.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Size
Color
Tensile Strength (lbs)
CURRENT ITEM
Product Image of Buchanan Multi-Purpose Heavy-Duty Cable Tie, 6" Natural (Pack of 100)
Buchanan Multi-Purpose Heavy-Duty Cable Tie, 6" Natural (Pack of 100)
SKU: B-6-40-9-C
(1)
Cable Ties
6"
Natural
40 lbs.

You May Also Need

Buchanan Multi-Purpose Heavy-Duty Cable Tie, 11" UV Black (Pack of 100)
SKU: B-11-50-0-C
Ideal

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

good price worked fine

lighter duty than others but worked fine and 1/4 the cost
mike the beginner
marshall co. W.V.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy