Apply to be a TradeMaster!
Main product image of 8" Nylon Standard Cable Ties, Natural (Pack of 100)
Magnifying glass
Hover image to zoom

8" Nylon Standard Cable Ties, Natural (Pack of 100)

Brand:
Bluefin
SKU:
CTNN08
Rating:
(0)
Q&A:
(0)
8" Nylon Standard Cable Ties, Natural (Pack of 100)
Magnifying glass
Hover image to zoom
$3.68 each
In Stock
In Stock
Get 110 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Color
Natural

Description

–
Bluefin 8" Nylon Standard Cable Ties, Natural (Pack of 100)

Features:
  • Made of industrial strength nylon 6/6
  • Operating Temp.: -40°F - 185°F / -40°C - 85°C
  • Min. Installation Temp.: 5°F / -15°C
  • Indoor/Outdoor use
  • UL Listed

Specs

–
Type:

Cable Ties

Size:

8"

Color:

Natural

Tensile Strength (lbs):

50 lbs.

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Size
Color
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy