Apply to be a TradeMaster!
Main product image of Buchanan Multi-Purpose Heavy-Duty Cable Tie, 8" Natural (Pack of 100)
Magnifying glass
Hover image to zoom

Buchanan Multi-Purpose Heavy-Duty Cable Tie, 8" Natural (Pack of 100)

Brand:
Ideal
SKU:
B-8-50-9-C
Rating:
(0)
Q&A:
(0)
Buchanan Multi-Purpose Heavy-Duty Cable Tie, 8" Natural (Pack of 100)
Magnifying glass
Hover image to zoom
$4.78 each
In Stock
In Stock
Get 17 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8"
Product Highlight: Color
Natural

Description

–
Features
  • General purpose cable tie for every day bundling and cable management
  • UL recognized

Specs

–
Type:

Cable Ties

Size:

8"

Color:

Natural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Size
Color
CURRENT ITEM
Product Image of Buchanan Multi-Purpose Heavy-Duty Cable Tie, 8" Natural (Pack of 100)
Buchanan Multi-Purpose Heavy-Duty Cable Tie, 8" Natural (Pack of 100)
SKU: B-8-50-9-C
Cable Ties
8"
Natural

You May Also Need

Buchanan Multi-Purpose Heavy-Duty Cable Tie, 11" UV Black (Pack of 100)
SKU: B-11-50-0-C
Ideal
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy