Apply to be a TradeMaster!
Main product image of 36" Nylon Heavy-Duty Cable Ties / Duct Straps, Natural (Pack of 50)
Magnifying glass
Hover image to zoom

36" Nylon Heavy-Duty Cable Ties / Duct Straps, Natural (Pack of 50)

Brand:
Bluefin
SKU:
CTNN36
Rating:
(4)
Q&A:
(0)
36" Nylon Heavy-Duty Cable Ties / Duct Straps, Natural (Pack of 50)
Magnifying glass
Hover image to zoom
$17.86 each
In Stock
In Stock
Get 489 Tomorrow, Nov 20
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
36"
Product Highlight: Color
Natural

Description

–
Bluefin 36" Nylon Heavy-Duty Cable Ties / Duct Straps, Natural (Pack of 50)

Features:
  • For use with UL Non-Metallic Air Ducts & Air Connectors
  • Long exposure to cold temperatures (32°F and below) or high heat and humidity (>90%RH) prior to installation will reduce the effectiveness of strap and will cause brittleness and/or decrease tensile strength. For best results, keep bags sealed and stored at room temperature.

Specs

–
Product Type:

Tie

Size:

36"

Tensile Strength (lbs):

175 lbs.

Color:

Natural

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Tensile Strength (lbs)
Color
Tie
36"
175 lbs.
Natural

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-4 of 4 reviews

Biggest Tie I've Ever Seen. Don't Forget TheTensioning Tool.

Used when replacing zone damper.
Johnny
SC
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price

Good quality. Don't break under tension.
Hot n cold
Bethalto IL
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Great price.
Tee
Fresno,ca
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Work Perfect

A lot Cheaper Then Other Brands And Work Just The Same.
Richard
Mo
2 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy