Shop Resideo Sale
Main product image of 36" Nylon Heavy Duty Cable Ties (Pack of 50)
Magnifying glass
Hover image to zoom

36" Nylon Heavy Duty Cable Ties (Pack of 50)

SKU:
7-P36
Rating:
(2)
Q&A:
(0)
36" Nylon Heavy Duty Cable Ties (Pack of 50)
Magnifying glass
Hover image to zoom
$22.17 each
In Stock
In Stock
Get 71 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
36"
Product Highlight: Color
Natural

Description

–
36" Nylon Heavy Duty Cable Ties
  • Fits up to 10" Duct
  • 175 lb. Tensile

Specs

–
Product Type:

Tie

Size:

36"

Tensile Strength (lbs):

175 lbs.

Color:

Natural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Tensile Strength (lbs)
Color
CURRENT ITEM
Product Image of 36" Nylon Heavy Duty Cable Ties (Pack of 50)
36" Nylon Heavy Duty Cable Ties (Pack of 50)
SKU: 7-P36
(2)
Tie
36"
175 lbs.
Natural

You May Also Need

Aluminum Foil Tape - (3" x 150')
SKU: 1520CW-3
Venture Tape

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would not buy this product again.

I use these products to secure flex duct to sheet metal fittings. As I insert one end into the other the plastic locking device snaps off leaving the strap useless. It seems that 1/3 is bad. I bought six packs of 50. Won't do that again.
John
Maine
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked like expected

This product was a major help connecting my flex ductwork on my last install.
Cj
Murrieta CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy