Apply to be a TradeMaster!
48" Nylon Heavy-Duty Cable Ties / Duct Straps, Natural (Pack of 25)

48" Nylon Heavy-Duty Cable Ties / Duct Straps, Natural (Pack of 25)

Brand:
Bluefin
SKU:
CTNN48
Rating:
(0)
Q&A:
(0)
48" Nylon Heavy-Duty Cable Ties / Duct Straps, Natural (Pack of 25)
CTNN48 is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

Product Highlight: Size
48"
Product Highlight: Color
Natural

Description

Bluefin 48" Nylon Heavy-Duty Cable Ties / Duct Straps, Natural (Pack of 25)


Features:

  • For use with UL Non-Metallic Air Ducts & Air Connectors
  • Long exposure to cold temperatures (32°F and below) or high heat and humidity (>90%RH) prior to installation will reduce the effectiveness of strap and will cause brittleness and/or decrease tensile strength. For best results, keep bags sealed and stored at room temperature.

Specs

Product Type:

Tie

Tensile Strength (lbs):

175 lbs.

Size:

48"

Color:

Natural

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

Compare Similar Products

Brand
Product Type
Tensile Strength (lbs)
Size
Color