Apply to be a TradeMaster!
Main product image of 48" Nylon Heavy Duty Cable Ties (Pack of 50)
Magnifying glass
Hover image to zoom

48" Nylon Heavy Duty Cable Ties (Pack of 50)

SKU:
7-P48
Rating:
(0)
Q&A:
(0)
48" Nylon Heavy Duty Cable Ties (Pack of 50)
Magnifying glass
Hover image to zoom
$55.89 each
In Stock
In Stock
Get 140 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
48"
Product Highlight: Material
Nylon
Product Highlight: Color
Natural

Description

–
6.6 nylon, DiversiTech's heavy duty duct straps feature smooth insertion, and a locking mechanism that gives ductwork a firm hold. Accommodates 7" to 15" duct. Tensioning tool for 32" plus allows operator to adjust strap to any desired tension.

Specs

–
Product Type:

Tie

Size:

48"

Material:

Nylon

Tensile Strength (lbs):

175 lbs.

Color:

Natural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Tensile Strength (lbs)
Color
CURRENT ITEM
Product Image of 48" Nylon Heavy Duty Cable Ties (Pack of 50)
48" Nylon Heavy Duty Cable Ties (Pack of 50)
SKU: 7-P48
Tie
48"
175 lbs.
Natural

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy