Apply to be a TradeMaster!
Main product image of 10" x 10" (Wall Opening Size) 3-Way Aluminum Square Ceiling Diffuser (White)
Magnifying glass
Hover image to zoom

10" x 10" (Wall Opening Size) 3-Way Aluminum Square Ceiling Diffuser (White)

Brand:
Bluefin
SKU:
DF1W10-10
Rating:
(34)
Q&A:
(0)
10" x 10" (Wall Opening Size) 3-Way Aluminum Square Ceiling Diffuser (White)
Magnifying glass
Hover image to zoom
$29.57 each
In Stock
In Stock
Get 73 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Aluminum

Description

–
Note: Check Submittal Drawing in manuals tab for exact dimensions.

Specs

–
Product Type:

Supply Diffuser

Wall Opening (Inches):

10" x 10"

Overall Size:

13" x 13"

Height (Wall Opening):

10"

Width (Wall Opening):

10"

Color:

White

Material:

Aluminum

Application:

HVAC

Type:

3-Way

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Wall Opening (Inches)
Overall Size
Height (Wall Opening)
Width (Wall Opening)
CURRENT ITEM
Supply Diffuser
10" x 10"
13" x 13"
10"
10"
Supply Diffuser
10" x 10"
13" x 13"
10"
10"

You May Also Need

Product Reviews

4.71 out of 34 reviews
94% would recommend this product
4.71
out of 34 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
9%
3 star
0%
2 star
3%
1 star
3%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Decent quality for the money

Bought several of these, two different sizes. The finish isn't Hart and Cooley but hey, the price is reasonable for what they are. My only complaint is that the damper adjustment has very little range between full open and closed. It would be hard to repeat a partial damper setting. Hope you only have to set it once.
VS

Most Liked Negative Review

Never again

The quality on this product has gone down. Now the flaps are made of plastic...
Showing 1-10 of 34 reviews

Great replacement solution

These ceiling diffusers were purchased to replace the nasty 40+ year old ones. Great value and easy ordering process.
Daydream
NH
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

Item was delivered quickly and looks great,
Tonyp
New York
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick service

Arrived one day after order perfect fit
R R
NY
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase again

Great item and price
Pops
Bristol ct
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You delivered promptly. Thank you.

You delivered promptly. Thank you.
N/A
NA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit replacement registers and a reasonable price.

Perfect fit replacement registers and a reasonable price.
PJK3256
Nesconset, NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent quality for the money

Bought several of these, two different sizes. The finish isn't Hart and Cooley but hey, the price is reasonable for what they are. My only complaint is that the damper adjustment has very little range between full open and closed. It would be hard to repeat a partial damper setting. Hope you only have to set it once.
EPMiller
Lancaster, PA
1 years ago
Was this review helpful to you?

Less money than hart and Cooley!!

Cheaper and look and work great!
Great one
Boston ma
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy it again

great product
ike
NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ceiling grill comparable to heart and cooley

If you are looking for a good supply grill just as good as the heart and cooley line.i would recommend blu fin.basical it's hard to tell the differnce between both products.But there's one big differnce the price.depending on the size you could spend 5 to15 dollars less and still get that quality.
Hossman77
Otisville,ny
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy