The Day Savers – A National Tradesmen Day Contest
Main product image of 14" (Wall Opening Size) Round Ceiling Diffuser (White)
Magnifying glass
Hover image to zoom

14" (Wall Opening Size) Round Ceiling Diffuser (White)

Brand:
Bluefin
SKU:
DF3W-14
Rating:
(0)
Q&A:
(0)
14" (Wall Opening Size) Round Ceiling Diffuser (White)
Magnifying glass
Hover image to zoom
$40.63 each
In Stock
In Stock
Get 39 Wed, Sep 9
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
White
Product Highlight: Material
Steel

Description

This product is a 14" (Wall Opening Size) Round Ceiling Diffuser (White) manufactured by Bluefin.

Specs

Overall Size:

17-15/16"

Color:

White

Wall Opening (Inches):

14"

Material:

Steel

Height (Wall Opening):

14"

Application:

HVAC

Width (Wall Opening):

14"

Product Type:

Supply Diffuser

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Overall Size
Color
Wall Opening (Inches)
Material
Height (Wall Opening)
CURRENT ITEM
Product Image of 14" (Wall Opening Size) Round Ceiling Diffuser (White)
14" (Wall Opening Size) Round Ceiling Diffuser (White)
SKU: DF3W-14
17-15/16"
White
14"
Steel
14"

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy