Apply to be a TradeMaster!
Main product image of 1-1/2" DWV Hanger (Plastic Coated)
Magnifying glass
Hover image to zoom

1-1/2" DWV Hanger (Plastic Coated)

Brand:
Bluefin
SKU:
DWVH150
Rating:
(1)
Q&A:
(0)
1-1/2" DWV Hanger (Plastic Coated)
Magnifying glass
Hover image to zoom
$3.12 each
BOX UP & SAVE 7%
$29.10 box of 10
$2.91 each
In Stock
In Stock
Get 741 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Material
Pre-Galvanized Carbon Steel
Product Highlight: Finish
Plastic Coated
Product Highlight: Length (Inches)
12" Length

Description

–
  • Material: Pre-galvanized carbon steel
  • Service: Designed for the support of PVC or ABS DWV pipe from wood joists. Evenly spaced holes allow for proper pipe pitch.

Specs

–
Size:

1-1/2"

Material:

Pre-Galvanized Carbon Steel

Finish:

Plastic Coated

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" DWV Hanger (Plastic Coated)
SKU: DWVH200
Bluefin

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Great product

It made it simple to install my gas line.
SD
Louisiana
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy