Shop Resideo Sale
Main product image of 4" DWV Hanger (Plastic Coated)
Magnifying glass
Hover image to zoom

4" DWV Hanger (Plastic Coated)

Brand:
Bluefin
SKU:
DWVH400
Rating:
(3)
Q&A:
(0)
4" DWV Hanger (Plastic Coated)
Magnifying glass
Hover image to zoom
$3.86 each
BOX UP & SAVE 6%
$36.20 box of 10
$3.62 each
In Stock
In Stock
Get 692 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Material
Carbon Steel
Product Highlight: Finish
Plastic Coated
Product Highlight: Length (Inches)
12" Length

Description

–
  • Material: Pre-galvanized carbon steel
  • Finish: Plastic Coated
  • Service: Designed for the support of PVC or ABS DWV pipe from wood joists. Evenly spaced holes allow for proper pipe pitch.

Specs

–
Size:

4"

Material:

Carbon Steel

Finish:

Plastic Coated

Pipe Size:

4.5" (O.D)

Length (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4" PVC DWV Fitting Cleanout Adapter w/ Plug
SKU: P105X-040
4" PVC DWV 90° Elbow
SKU: P300-040
4" PVC DWV Wye
SKU: P600-040

Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
0%
3 star
33%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Would buy again

Works as it should
Candy plumbing
Levittown Pennsylvania
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked as intended

The hanger worked ok, but wasn't perfect. Edges were very sharp and cut hands easily, wear gloves. Screw hole was a bit weak and stripped easily, also didn't line up perfectly when securing at an angle. All-in-all it worked though and would buy again considering limited options.
sas
Langhorne, pa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

Customer support suggested this clamp for 4" pvc. It worked great it is a heavy duty clamp that worked perfect for my radon mitigation project
Mike T
Indiana
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy