Apply to be a TradeMaster!
Main product image of 3/8" IPS Chrome Plated Steel Low Escutcheon (2-1/2" OD)
Magnifying glass
Hover image to zoom

3/8" IPS Chrome Plated Steel Low Escutcheon (2-1/2" OD)

Brand:
Bluefin
SKU:
ESAL038
Rating:
(3)
Q&A:
(0)
3/8" IPS Chrome Plated Steel Low Escutcheon (2-1/2" OD)
Magnifying glass
Hover image to zoom
$0.41 each
BOX UP & SAVE 5%
$9.75 box of 25
$0.39 each
In Stock
In Stock
Get 531 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
3/8" IPS
Product Highlight: Material
Steel
Product Highlight: Outside Diameter
2-1/2" OD

Description

–
Low Eschutcheon

Features:
  • Chrome-Plated Steel Construction – Makes the escutcheon more durable and more attractive

Specs

–
Finish:

Chrome

Size:

3/8" IPS

Material:

Steel

Application:

Plumbing

Outside Diameter:

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" IPS Chrome Plated Steel Low Escutcheon (2-1/2" OD)
SKU: 1610004
Wal-rich

Product Reviews

1 out of 3 reviews
1
out of 3 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Junk

To Big
M
Illinois
8 months ago
Was this review helpful to you?

Should Have Read The Other Review

Doesnt Fit 1/2" Copper
Jim The Runner
Ohio
1 years ago
Was this review helpful to you?

Part Number Problem

Sized for 3/4" pipe, not 1/2" as advertised. Customer service sent replacements and they were exactly the same. Went to local hardware store for correct part.
jimbtv
Tennessee
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy