Apply to be a TradeMaster!
Main product image of 1-1/4" IPS Chrome-Plated Steel Box Escutcheon (3" OD)
Magnifying glass
Hover image to zoom

1-1/4" IPS Chrome-Plated Steel Box Escutcheon (3" OD)

Brand:
Bluefin
SKU:
ESAX125
Rating:
(2)
Q&A:
(0)
1-1/4" IPS Chrome-Plated Steel Box Escutcheon (3" OD)
Magnifying glass
Hover image to zoom
$1.44 each
In Stock
In Stock
Get 156 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Size
1-1/4" IPS
Product Highlight: Outside Diameter
3" OD
Product Highlight: Material
Steel

Description

–
Box Eschutcheon

Features:
  • Chrome-Plated Steel Construction - Makes the escutcheon more durable and more attractive.

Specs

–
Finish:

Chrome

Size:

1-1/4" IPS

Outside Diameter:

3"

Material:

Steel

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" IPS Chrome-Plated Steel Box Escutcheon (3" OD)
SKU: ESAX150
Bluefin

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Super Cheap

Didnt even match the chrome on the rest of my fixtures. DONT RECOMMEND
Dan
Sarasota FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great item

Shipped fast, was as described. I'm happy.
Bathroom re-design
AZ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy