Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Faucets
Kitchen Faucets
Delta Kitchen Faucets
Commercial Two Handle 8" Wall Mount Service - Sink Faucet, FA-1
Brand:
Bluefin
SKU:
FA-1
Rating:
(0)
Q&A:
(0)
Hover image to zoom
FA-1 has been discontinued
Discontinued May 10, 2023
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
Commercial Two Handle 8" Wall Mount Service Sink Faucet, FTC28T9
Brand:
Bluefin
SKU:
FTC28T9
(2)
Order by
6PM
, receive 45 by
Monday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Chrome
Chrome
Description
–
Commercial Two Handle 8" Wall Mount Service Sink Faucet
Features:
CAST BRASS wall mount service sink faucet
Two handle
Integral stops
Rough chrome plated finish
Pail hook
Inline vacuum breaker
Hose-end spout
Wall brace
Color indexed metal cross handles
28T9: 203mm (8'') centers
Hide Description
Specs
–
Finish:
Chrome
Type:
Manual
Double Handle
Application:
Commercial
Color:
Chrome
Faucet Holes:
2
Flow Rate:
4.0 GPM
Handles Included:
Yes
Number of Handles:
2
Sidespray:
No
Soap Dispenser:
No
Pullout Spray:
No
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Finish
...
Type
...
Application
...
Color
...
Faucet Holes
...
CURRENT ITEM
Commercial Two Handle 8" Wall Mount Service - Sink Faucet, FA-1
SKU:
FA-1
Bluefin
Chrome
Manual
Double Handle
Commercial
Chrome
2
Commercial Two Handle 8" Wall Mount Service Sink Faucet, 28T9
SKU:
28T9
Delta
Rough Chrome
Manual
Commercial
Chrome
2
×
Video