Shop Resideo Sale
Main product image of Commercial Two Handle 8" Wall Mount Service Sink Faucet, FTC28T9
Magnifying glass
Hover image to zoom

Commercial Two Handle 8" Wall Mount Service Sink Faucet, FTC28T9

Brand:
Bluefin
SKU:
FTC28T9
Rating:
(2)
Q&A:
(0)
Commercial Two Handle 8" Wall Mount Service Sink Faucet, FTC28T9
Magnifying glass
Hover image to zoom
$112.72 each
In Stock
In Stock
Get 42 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Installation Type
Wall Mount

Description

–
Commercial Two Handle 8" Wall Mount Service Sink Faucet

Features:
  • Brass body
  • Zinc handle
  • G 1/2" 90 degree ceramic cartridges
  • 1/2" NPT female inlet connections
  • Without aerator
  • Without pop up waste
  • Finish: Rough Chrome
  • Flow rate: 3.8 gpm @ 20 psi

Specs

–
Type:

Manual

Product Type:

Service Faucet

Finish:

Chrome

Number of Holes:

2

Installation Type:

Wall Mount

Flow Rate (GPM):

3.8

Application:

Commercial

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Product Type
Finish
Installation Type
Flow Rate (GPM)
CURRENT ITEM
Product Image of Commercial Two Handle 8" Wall Mount Service Sink Faucet, FTC28T9
Commercial Two Handle 8" Wall Mount Service Sink Faucet, FTC28T9
SKU: FTC28T9
(2)
Manual
Service Faucet
Chrome
Wall Mount
3.8
Manual
Service Faucet
Chrome
Wall Mount
10.4
Manual
Service Faucet
Rough Chrome
Wall Mount
5

You May Also Need

2 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

will buy again if needed. replaced 50 yr old set with this

quick service great product
snipe
ky
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A small hiccup, butt

I received the the Blue line faucet, but the spout would not go towards the hot water side,I mean it would move right towards the cold valve and straight out towards the person using it, I called and the rep I spoke to sent me out a replacement immediately. So far the nre faucet is working great, time is the true test, my old faucet was over 50 years old.
Joe plumber
Sacramento
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy