Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Heating Specialties
Stainless Steel Gas Flex Connectors (CSST)
Appliance Connectors
1/2" ID (5/8" OD) Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (18" Length)
Brand:
Bluefin
SKU:
GC50-50F50M-18
Rating:
(0)
Q&A:
(0)
Hover image to zoom
GC50-50F50M-18 has been discontinued
Discontinued April 8, 2024
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Sheet
Submittal Sheet
This item replaces:
GCZ50-50F50M-18, GC50-50F50M18
Direct Replacement:
1/2" ID (5/8" OD) Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (18" Length)
Brand:
Bluefin
SKU:
GCZ50-50F50M-18
(3)
Backorder
Get it
Thu, Sep 10 - Fri, Dec 4
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Stainless Steel
1/2"
5/8"
18" Length
FIP x MIP Connection
1/2"
Specs
–
Connection Type:
FIP x MIP
Length (Inches):
18"
NG Capacity (BTU):
164200
LP Capacity (BTU):
262720
Type:
Corrugated
Size:
1/2"
OD:
5/8"
ID:
1/2"
Material:
Stainless Steel
Coating:
Uncoated
Application:
Heating
Furnace
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Connection Type
...
Length (Inches)
...
NG Capacity (BTU)
...
LP Capacity (BTU)
...
Type
...
CURRENT ITEM
1/2" ID (5/8" OD) Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (18" Length)
SKU:
GC50-50F50M-18
Bluefin
FIP x MIP
18"
164200
262720
Corrugated
Model 30-3132-18 1/2" ID (5/8" OD) Stainless Steel Gas Connector 1/2" MIP x 1/2" FIP (18" Length)
SKU:
0240150
Dormont
FIP x MIP
18"
164200
262720
Corrugated
You May Also Need
1/2" ID (5/8" OD) Stainless Steel Gas Connector w/ 1/2" FIP x 1/2" MIP Fittings (24" Length)
SKU:
GCZ50-50F50M-24
Bluefin
3/4" PVC Sch. 40 90° Elbow
SKU:
406-007
250 ft - 18/8 Solid CL2 (PVC) Honeywell Genesis Thermostat Cable
SKU:
47160307
Honeywell Genesis
1/2" Nylon Liquid Tight 90-Degree Connector (Gray)
SKU:
P491
Southwire
1/2" Gas Ball Valve
SKU:
GBV050
Bluefin
×
Video