Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Heating Specialties
Stainless Steel Gas Flex Connectors (CSST)
Appliance Connectors
1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 1/2" FIP x MIP, 3/8" FIP Tap (24" Length)
Brand:
Bluefin
SKU:
GC50-50F50MT-24C
Rating:
(0)
Q&A:
(0)
Hover image to zoom
GC50-50F50MT-24C has been discontinued
Discontinued March 6, 2023
This product was discontinued by the manufacturer.
MANUALS (1)
Submittal Sheet
Submittal Sheet
This item replaces:
GC50-50F50M-24C, GC50-50F50M-24
Direct Replacement:
1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 1/2" FIP x MIP, 3/8" FIP Tap (24" Length)
Brand:
Bluefin
SKU:
GCZ50-50F50MT-24C
(14)
Order by
today
, receive 29 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Stainless Steel
1/2"
5/8"
24" Length
FIP x MIP Connection
1/2"
Description
–
1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 1/2" FIP x MIP, 3/8" FIP Tap (24" Length)
Specs
–
Connection Type:
FIP x MIP
Length (Inches):
24"
NG Capacity (BTU):
150000
Type:
Corrugated
LP Capacity (BTU):
240000
Size:
1/2"
ID:
1/2"
OD:
5/8"
Coating:
Yellow Coated
Material:
Stainless Steel
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–5:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
4 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Connection Type
...
Length (Inches)
...
NG Capacity (BTU)
...
Type
...
LP Capacity (BTU)
...
CURRENT ITEM
1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 1/2" FIP x MIP, 3/8" FIP Tap (24" Length)
SKU:
GC50-50F50MT-24C
Bluefin
FIP x MIP
24"
150000
Corrugated
240000
1/2" ID ProCoat Stainless Steel Gas Connector w/ 1/2" FIP x MIP, 3/8" FIP Tap (24" Length)
SKU:
CSSC54-24
Brasscraft
FIP x MIP
24"
150000
Corrugated
240000
You May Also Need
1/2" Gas Ball Valve
SKU:
GBV050
Bluefin
1/2" ID ProCoat Stainless Steel Gas Connector w/ 3/4" FIP x MIP, 1/2" FIP Tap (36" Length)
SKU:
CSSC21-36
Brasscraft
3/8" ID (1/2" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" MIP Fittings (18" Length)
SKU:
FTGC-YC38-18A
Everflow
1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 3/4" FIP x 3/4" MIP Fittings (12" Length)
SKU:
FTGC-YC12-12P
Everflow
1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" FIP x MIP Fittings (36" Length)
SKU:
FTGC-YC12-36C
Everflow
3/4" Gas Ball Valve
SKU:
GBV075
Bluefin
1/2" ID ProCoat Stainless Steel Gas Connector w/ 1/2" FIP x MIP, 3/8" FIP Tap (24" Length)
SKU:
CSSC54-24
Brasscraft
20" Braided Stainless Steel Hose Faucet Supply Connector (1/2" FIP x 1/2" FIP)
SKU:
BFC20-50F
Bluefin
×
Video