Apply to be a TradeMaster!
Main product image of 20" Braided Stainless Steel Hose Faucet Supply Connector (1/2" FIP x 1/2" FIP)
Magnifying glass
Hover image to zoom

20" Braided Stainless Steel Hose Faucet Supply Connector (1/2" FIP x 1/2" FIP)

Brand:
Bluefin
SKU:
BFC20-50F
Rating:
(4)
Q&A:
(0)
20" Braided Stainless Steel Hose Faucet Supply Connector (1/2" FIP x 1/2" FIP)
Magnifying glass
Hover image to zoom
$3.12 each
BOX UP & SAVE 11%
$278.00 box of 100
$2.78 each
In Stock
In Stock
Get 1,522 Mon, Nov 23
Order by today, receive Monday

MANUALS (2)


This item replaces: FC20-50F

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
PVC
Product Highlight: Length (Inches)
20" Length
Product Highlight: Connection Type
FIP x FIP Connection
Product Highlight: Finish
Stainless Steel Braided

Specs

–
Connection Type:

FIP x FIP

Application:

Faucet

Length (Inches):

20"

Type:

Braided

Size:

1/2" x 1/2"

Material:

PVC

Finish:

Stainless Steel Braided

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Application
Length (Inches)
Type
Size
FIP x FIP
Faucet
20"
Braided
1/2" x 1/2"

You May Also Need

Product Reviews

4 out of 4 reviews
75% would recommend this product
4
out of 4 Reviews
75% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
0%
3 star
0%
2 star
0%
1 star
25%
WRITE A REVIEW
Showing 1-4 of 4 reviews

braided hose

Works fine with hot water, the hose and gasket are pretty solid. Gets the job done!
Joe
Utah
2 years ago
Was this review helpful to you?

standard braided hose

Product is good quality, fast shipping from Supply House.
Kim
San Diego
2 years ago
Was this review helpful to you?

These leak 9 out of 10 times

I order some of these a while back, and have had nothing but issues with them. I stopped installing them because of this. But of course I was in a pinch today, and these were all I had. I gave it one more shot... And sure enough, Both leaked!!! You guys need to go back to the drawing board on these!
Kevin
Wisconsin
4 years ago
Was this review helpful to you?

Good delivery

The hose is standard item so not concerned about. The delivery was quick, which was great. The price not a lot more than the local hardware store, but I am not going to in this time of COVID-19. So thanks very much Supply House. I would order from you again. Keep up the good work
Bookman51
Kearney, NE
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy