Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Heating Specialties
Stainless Steel Gas Flex Connectors (CSST)
Appliance Connectors
3/4" ID (7/8" OD) Coated Stainless Steel Gas Connector w/ 3/4" FIP x MIP, 1/2" FIP Tap (48" Length)
Brand:
Bluefin
SKU:
GC75-75F75M-48C
Rating:
(1)
Q&A:
(0)
Hover image to zoom
GC75-75F75M-48C has been discontinued
Discontinued December 25, 2025
This product has been discontinued.
MANUALS (1)
Submittal Sheet
Submittal Sheet
Direct Replacement:
3/4" ID (7/8" OD) Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (48" Length)
Brand:
Bluefin
SKU:
GCZ75-75F75M-48C
(14)
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Stainless Steel
3/4"
7/8"
48" Length
MIP x MIP Connection
3/4" Connection
Description
–
3/4" ID (7/8" OD) Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (48" Length)
Specs
–
Connection Type:
MIP x MIP
Length (Inches):
48"
Type:
Corrugated
LP Capacity (BTU):
344000
NG Capacity (BTU):
215000
Size:
3/4"
Connection Size:
3/4"
ID:
3/4"
OD:
7/8"
Material:
Stainless Steel
Coating:
Yellow Coated
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Connection Type
...
Length (Inches)
...
Type
...
LP Capacity (BTU)
...
NG Capacity (BTU)
...
CURRENT ITEM
3/4" ID (7/8" OD) Coated Stainless Steel Gas Connector w/ 3/4" FIP x MIP, 1/2" FIP Tap (48" Length)
SKU:
GC75-75F75M-48C
(1)
Bluefin
MIP x MIP
48"
Corrugated
344000
215000
3/4" ID (7/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (48" Length)
SKU:
CSSB11-48
Brasscraft
MIP x MIP
48"
Corrugated
344000
215000
You May Also Need
3/4" Gas Ball Valve
SKU:
GBV075
Bluefin
3/4" CPVC CTS 45° Elbow (Socket)
SKU:
4117-007
1/2" Gas Ball Valve
SKU:
GBV050
Bluefin
3/4" x 2" Schedule 40 Black Nipple, 033001960509
SKU:
0330019605
Anvil
1" Gas Ball Valve
SKU:
GBV100
Bluefin
3/4" MegaPressG 90° Elbow
SKU:
25206
Viega
1" PEX x 1" PEX DZR Brass 90 Elbow (Lead Free)
SKU:
PXE100-DZR
Bluefin
1/2" PEX Crimp DZR Brass 90 Elbow (Lead Free)
SKU:
PXE050-DZR
Bluefin
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
I would buy this again
Local supplier didn't have this length
Brad
Pacific North West
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video