Apply to be a TradeMaster!
Main product image of 2" Economy Gas Test Pressure Gauge (0-100 PSI)
Magnifying glass
Hover image to zoom

2" Economy Gas Test Pressure Gauge (0-100 PSI)

Brand:
Bluefin
SKU:
GEG-100
Rating:
(5)
Q&A:
(0)
2" Economy Gas Test Pressure Gauge (0-100 PSI)
Magnifying glass
Hover image to zoom
$12.33 each
In Stock
In Stock
Get 361 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
3/4" NPT Connection
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Material
Polycarbonate, Steel

Specs

–
Product Type:

Pressure Gauge

Dial Size:

2"

Connection Type:

3/4" NPT

Measures:

Pressure

Application:

Gas

Pressure

PSI Range:

0-100

Max Pressure (PSI):

100

Material:

Polycarbonate

Steel

Type:

Dry

Accuracy:

± 3-2-3%

Ambient Operating Temperature:

-40°F to 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Dial Size
Connection Type
Measures
Application
Pressure Gauge
2"
3/4" NPT
Pressure
Gas
Pressure
2" PET Economy Gas Test Pressure Gauge (0-100 PSI)
SKU: PETG204
Pressure Gauge
2"
3/4" NPT
Pressure
Pressure
Gas

You May Also Need

Product Reviews

5 out of 5 reviews
100% would recommend this product
5
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Works great

working good for a month now.
100 psi air pressure guage
fresno ca
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great!

Great economical gauge set up. Works great!
Ryan
Wolcottville, IN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does what it's supposed to do

Haven't had problems with them yet
Butters
Ks
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

worked great, showed me the pressure I needed to monitor

I had soldered some copper line and needed to know if I had done a good job or not. the pressure gauge has held pressure for a week, so I successfully completed the job.
mikew
norfolk, va
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just right for our needs

Air pressure test for pex installations
LBR
Brewster, NY
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy