Apply to be a TradeMaster!
Main product image of 2" PET Economy Gas Test Pressure Gauge (0-15 PSI)
Magnifying glass
Hover image to zoom

2" PET Economy Gas Test Pressure Gauge (0-15 PSI)

SKU:
PETG201
Rating:
(9)
Q&A:
(1)
2" PET Economy Gas Test Pressure Gauge (0-15 PSI)
Magnifying glass
Hover image to zoom
$14.28 each
In Stock
In Stock
Get 70 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
3/4" NPT Connection
Product Highlight: Max Pressure (PSI)
15 MAX PSI
Product Highlight: Material
Polycarbonate, Steel

Description

–
Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.


Description & Features:
  • Economical pressure gauge and valve body assembly used for pressure testing
  • Bleed port and plated housing on the gas test assembly
  • Black steel case
  • Dual scale (PSI/kPa)
  • ±3-2-3% accuracy
  • CRN registered
  • 5 year warranty
Applications:
  • Residential & commercial pressure testing of natural gas, air and water lines
Specifications
  • Dial - white aluminum with black and red markings
  • Case - Steel painted black
  • Lens - Polycarbonate
  • Ring - Steel, painted black
  • Bourdon Tube - Phosphor bronze
  • Movement - Brass
  • Pointer - Aluminum, black
  • Welding #50 tin solder
  • Ambient/Process Temperature - -40°F to 150 °F (-40°C to 65°C)
  • Gas Test - 40°F to 150 °F (-40°C to 65°C)
  • Working Pressure - Maximum 75% of full scale value
  • Accuracy - ±3-2-3% ANSI/ASME Grade B
  • Enclosure Rating - IP52

Specs

–
Product Type:

Pressure Gauge

Dial Size:

2"

Connection Type:

3/4" NPT

Measures:

Pressure

Application:

Pressure

PSI Range:

0-15

Max Pressure (PSI):

15

Material:

Polycarbonate

Steel

Type:

Dry

Accuracy:

± 3-2-3%

Ambient Operating Temperature:

-40°F to 150°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Dial Size
Connection Type
Measures
Application
Pressure Gauge
2"
3/4" NPT
Pressure
Pressure
Pressure Gauge
2"
3/4" NPT
Pressure
Pressure

You May Also Need

Water Test Gauge, 3/4" Hose Thread, Top Mount (0 - 200 PSI)
SKU: GW25-200-TM
Bluefin

Product Reviews

3 out of 9 reviews
56.00000000000001% would recommend this product
3
out of 9 Reviews
56.00000000000001% would recommend this product
WRITE A REVIEW
5 star
44%
4 star
0%
3 star
11%
2 star
0%
1 star
44%
WRITE A REVIEW
Showing 1-9 of 9 reviews

condensation/water inside dial

as far as i am conserned this is no good; ; water/condensation inside dial makes this difficult to read; and accuiracy ? who knows; i should return as defective
granddanois
san jose
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Tool

I Bought this to bring my total up to free shipping. These are great to have when working on Gas lines. I'm going to adapt this one for blowing out water lines.
Davis Property Management LLC.
Mercer PA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leaker!

Leaked right out of the package. Zero sealant or tape where the gauge interfaces with the chrome body… had to take it apart and goop it up to make a seal…one word. CHYNA!
Slappy
East Idaho
4 years ago
Was this review helpful to you?

I would not buy this item again

3 out of 5 gauge setups have leaked through the shrader valve.
Dan
Connecticut
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mine leaked, but was repairable

The threaded fitting between the gauge and the 3/4 body leaked on my gauge. After discovering the problem with leak detection fluid (and disassembling / tightening much of my 50' gas line) I re-taped the fitting and the gauge held pressure. Seems like a high quality gauge overall, but I was disappointed that the leak wasn't caught at the factory.
DoItAgain
Fort Collins CO
9 years ago
Was this review helpful to you?

Great Buy

Excellent pricing and durability for new construction work. Compared to our last brand this one is a top performer. Only one leak on the gauge assembly so far. Be sure to tape your threads, not all will match up well to the body.
Chris
Wilmington, NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better than cheaper products for the same price

Works great! Good customer service, better price worth not picking up in local store.
Travis
Wa
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

99% Leak Free

Compared to the other brand we were using, at a higher cost, these perform much better.
Chris
Wilmington,NC
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Dial gauge warped

Design, cost and ease of install good, but quality of construction or materials are poor. Knowing this type of defect can happen I checked it out immediately out of the box. All was good for a couple of days. The day of the inspection the gauge face had warped so the needle couldn't move freely and would stick. Inspection failed. Gauge is cheep enough, it isn't worth my time to try get my money back.
Professional home builder/remodeler
Bellevue, WA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what size pipe does this screw onto? 1/2" or 3/4"

Asked by Mike 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The connection on the gas test gauge is 3/4" NPT.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy