Apply to be a TradeMaster!
Main product image of 2" PET Economy Gas Test Pressure Gauge (0-100 PSI)
Magnifying glass
Hover image to zoom

2" PET Economy Gas Test Pressure Gauge (0-100 PSI)

SKU:
PETG204
Rating:
(5)
Q&A:
(0)
2" PET Economy Gas Test Pressure Gauge (0-100 PSI)
Magnifying glass
Hover image to zoom
$16.23 each
In Stock
In Stock
Get 42 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
3/4" NPT Connection
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Material
Polycarbonate, Steel

Description

–
Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).


Description & Features:
  • Economical pressure gauge and valve body assembly used for pressure testing
  • Bleed port and plated housing on the gas test assembly
  • Black steel case
  • Dual scale (PSI/kPa)
  • ±3-2-3% accuracy
  • CRN registered
  • 5 year warranty

Specifications
  • Dial - white aluminum with black and red markings
  • Case - Steel painted black
  • Lens - Polycarbonate
  • Ring - Steel, painted black
  • Bourdon Tube - Phosphor bronze
  • Movement - Brass
  • Pointer - Aluminum, black
  • Welding #50 tin solder
  • Ambient/Process Temperature - -40°F to 150 °F (-40°C to 65°C)
  • Gas Test - 40°F to 150 °F (-40°C to 65°C)

Applications:
  • Residential & commercial pressure testing of natural gas, air and water lines
  • Working Pressure - Maximum 75% of full scale value
  • Accuracy - ±3-2-3% ANSI/ASME Grade B
  • Enclosure Rating - IP52
  • Specs

    –
    Product Type:

    Pressure Gauge

    Dial Size:

    2"

    Connection Type:

    3/4" NPT

    Measures:

    Pressure

    Application:

    Gas

    Pressure

    PSI Range:

    0-100

    Max Pressure (PSI):

    100

    Material:

    Polycarbonate

    Steel

    Type:

    Dry

    Accuracy:

    ± 3-2-3%

    Ambient Operating Temperature:

    -40°F to 150°F

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Open Now:
    8:00am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Dial Size
    Connection Type
    Measures
    Application
    CURRENT ITEM
    Product Image of 2" PET Economy Gas Test Pressure Gauge (0-100 PSI)
    2" PET Economy Gas Test Pressure Gauge (0-100 PSI)
    SKU: PETG204
    (5)
    Pressure Gauge
    2"
    3/4" NPT
    Pressure
    Gas
    Pressure
    Pressure Gauge
    2"
    3/4" NPT
    Pressure
    Gas
    Pressure

    You May Also Need

    Product Reviews

    3 out of 5 reviews
    60% would recommend this product
    3
    out of 5 Reviews
    60% would recommend this product
    WRITE A REVIEW
    5 star
    20%
    4 star
    40%
    3 star
    0%
    2 star
    0%
    1 star
    40%
    WRITE A REVIEW
    Showing 1-5 of 5 reviews

    Perfect test gauge for plumbing air testing

    I used this test gauge for pressure testing my pex water lines. It's the right tool to do a high pre air test in water supply lines.
    William
    WNC (Western North Carolina)
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    No

    Cheap product. The paper face on the dial had peeled away from the backing so that the needle ran into the paper and could not pass the 40psi mark making the gauge worthless. I had to buy a new gauge at my local pluming supply store to pressure test my water lines. The connection between the body and the gauge leaked out of the box, the threads on the female NTP portion seemed poorly machined and leaked until I put a think layer of tape on the connection to the PEX connector Wasted an hour of my time and another $10 just to get this gauge to work
    Mark H
    CT
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Won't hold pressure. Cheap body leaks at pipe threads.

    Q: What is the primary function of a pressure test assembly? A: Hold pressure. This item does not hold pressure. Threaded body is flimsy, and threads are roughly cut, so I could not get the threaded connection to stop leaking, even after repeatedly re-making the connection with various tapes and amounts of tape. I bought 2 of these so I could pressure test two systems at once, neither of them could be assembled bubble-tight to the systems being tested. I ended up retiring one, and scavenging the gauge and schrader valve from the other and rigged them up with iron fittings from a big box store - this added a few more threads to the assembly, but at least they didn't leak!
    Lee
    Little Rock
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works

    Glad I bought it, however, I suggest that you test this by itself first for leaks. I had to had thread sealant.
    FLUFFDAD
    Earth
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Useful product

    I needed to do a pressure test on a freshwater system so I purchased the 2" PET Econony Gas Pressure Gauage. When I first tested the system it would not hold air. I assumed I had a leak. It ended up being the guage. After taking it apart and reassembling it using thread sealant the leak disapeared.
    Brian
    Maryland
    11 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy