Apply to be a TradeMaster!
Main product image of 2" Dual Scale Economy Pressure Gauge, Bottom Mount (0-30 PSI)
Magnifying glass
Hover image to zoom

2" Dual Scale Economy Pressure Gauge, Bottom Mount (0-30 PSI)

Brand:
Bluefin
SKU:
GEPD2-30-BM
Rating:
(1)
Q&A:
(0)
2" Dual Scale Economy Pressure Gauge, Bottom Mount (0-30 PSI)
Magnifying glass
Hover image to zoom
$5.44 each
In Stock
In Stock
Get 597 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Max Pressure (PSI)
30 MAX PSI
Product Highlight: Material
Steel
Product Highlight: Mount
Bottom

Specs

–
Product Type:

Pressure Gauge

Dial Size:

2"

Connection Type:

1/4" NPT

Measures:

Pressure

Application:

Pressure

Max Pressure (PSI):

30

PSI Range:

0-30

Type:

Dry

Material:

Steel

Internals:

Brass

Accuracy:

± 3-2-3%

Ambient Operating Temperature:

-40°F to 150°F

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Dial Size
Connection Type
Measures
Application
CURRENT ITEM
Product Image of 2" Dual Scale Economy Pressure Gauge, Bottom Mount (0-30 PSI)
2" Dual Scale Economy Pressure Gauge, Bottom Mount (0-30 PSI)
SKU: GEPD2-30-BM
(1)
Pressure Gauge
2"
1/4" NPT
Pressure
Pressure
Pressure Gauge
2"
1/4" NPT
Pressure
Pressure

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Perfect.

Fed this city supply pressure during radiant loop fill and air purge step and pinned itself on the far end but once bled down it went back nicely into its operating range and has been performing very nicely. Good product, good price.
Team07
Ringwood, NJ
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy