Apply to be a TradeMaster!
Main product image of 1/4" FIP x MIP Full Port Forged Brass Mini Ball Valve
Magnifying glass
Hover image to zoom

1/4" FIP x MIP Full Port Forged Brass Mini Ball Valve

Brand:
Bluefin
SKU:
BVT025MF-NP
Rating:
(23)
Q&A:
(0)
1/4" FIP x MIP Full Port Forged Brass Mini Ball Valve
Magnifying glass
Hover image to zoom
$6.54 each
BOX UP & SAVE 9%
$119.60 box of 20
$5.98 each
In Stock
In Stock
Get 1,418 Mon, Oct 19
Order by 6PM, receive Monday
Size: 
1/4"

MANUALS (2)

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Connection Type
FNPT x MNPT Connection
Product Highlight: Material
Brass
Product Highlight: Handle Style
Lever
Product Highlight: Lead Free
No
Product Highlight: Port Type
Full Port

Description

–

Please Note: This product is susceptible to dezincification and does not hold a high DZR rating. This product should not be used in applications where brass parts may be exposed to hard water (high sulfur or mineral content).


Click Here for a suggested alternative for applications with hard water conditions.


Note: This item does not comply with the 2014 Lead Free Act. It may not be used in potable water applications as of January 4, 2014. 


1/4" FIP x MIP Full Port Forged Brass Mini Ball Valve Pet Cock Style with Viton O-Ring - 600 WOG/125 WSP

Specs

–
Size:

1/4"

Connection Method:

Threaded

Connection Type:

FNPT x MNPT

Features:

Mini Ball Valve

Handle Style:

Lever

Pressure Rating:

600 psi

210 PSI @ 250ºF

Material:

Brass

Valve Construction:

1 piece

Lead Free:

No

Max Temp (F):

250°F

Thread Type:

Female

Port Type:

Full Port

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Method
Connection Type
Features
Handle Style
CURRENT ITEM
1/4"
Threaded
FNPT x MNPT
Mini Ball Valve
Lever
1/4"
Threaded
FNPT x MNPT
Mini Ball Valve
Lever

You May Also Need

1/8" FIP x MIP Full Port Forged Brass Mini Ball Valve
SKU: BVT018MF-NP
Bluefin

Product Reviews

4.78 out of 23 reviews
95% would recommend this product
4.78
out of 23 Reviews
95% would recommend this product
WRITE A REVIEW
5 star
83%
4 star
13%
3 star
4%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Yes

Used with boiler air vent. When vent needs to be replaced in the future, you don't have to drop boiler pressure. The negative point about the valve, the handle is to long.
VS

Most Liked Negative Review

buy a different valve

This valve seems to be well made, but it was dripping soon after its installation.
Showing 1-10 of 23 reviews

buy a different valve

This valve seems to be well made, but it was dripping soon after its installation.
Glen
NJ
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good quality

Using it as a drain on an auto painting air filter. Excellent quality for a very reasonable price
don
Princeton, nj
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Ordered Friday, delivered Saturday! WOW

Great price and quality, super fast shipping! SupplyHouse is my new go to place for plumbing.
Al
MA
1 years ago
Was this review helpful to you?

Yes I would

Parts arrived on time at a good price
Curt
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well

We used them for a low pressure air valve.
greg
PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again.

100% satisfied.
John
Orlando, FL
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

nice small valve

used to shut off air from compressor.
ned the valve guy
long island ny
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfect

Fast shipping, just as described, great transaction
James
Irvine, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit

These parts are perfect for my projects along with great prices and quick service
Dennis
Arizona
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect for what I need

This is the only place that I found the parts for the parts I needed at great prices and quick service.
Dennis
Arizona
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy