Apply to be a TradeMaster!
Main product image of 2" Pressure Gauge, Bottom Mount (0-100 PSI)
Magnifying glass
Hover image to zoom

2" Pressure Gauge, Bottom Mount (0-100 PSI)

Brand:
Bluefin
SKU:
GEP-100-BM
Rating:
(8)
Q&A:
(0)
2" Pressure Gauge, Bottom Mount (0-100 PSI)
Magnifying glass
Hover image to zoom
$4.72 each
In Stock
In Stock
Get 1,726 Thu, Oct 1
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Min Pressure (PSI)
0 PSI
Product Highlight: Mount
Bottom
Product Highlight: Lead Free
Yes

Specs

–
Dial Size:

2"

Connection Type:

1/4" NPT

Max Pressure (PSI):

100

Min Pressure (PSI):

0

PSI Range:

0-100

Measures:

Pressure

Mount:

Bottom

Increments (psi):

1

Type:

Dry

Lead Free:

Yes

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Dial Size
Connection Type
Max Pressure (PSI)
Min Pressure (PSI)
PSI Range
CURRENT ITEM
Product Image of 2" Pressure Gauge, Bottom Mount (0-100 PSI)
2" Pressure Gauge, Bottom Mount (0-100 PSI)
SKU: GEP-100-BM
(8)
2"
1/4" NPT
100
0
0-100

You May Also Need

1/4" x 3" Brass Nipple (Lead Free)
SKU: BRN025-300
Bluefin

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

perfect

As advertised, perfect, fast delivery.
JM
Lewes, DE
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Good price, works well and delivered on time. No issues.
Joe Z
Dutchess Co, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good cheap gauge

Nice threads, used on domestic H2O, no problems
Rob B
Indianapolis, IN
3 years ago
Was this review helpful to you?

Good

Perfect, works great! Better than the one sent with the new pump.
tl63
Orlando, FL.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Pressure guage

Seems accurate Fast shipping
Dick
Falmouth ma
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good gauges

I bought 2 of the 100 psi gauges and they work perfectly. I wouldn't hesitate to buy more gauges from supply house.
Bstourist
MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

Quick shipping and works as expected
red
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice looking gauge

Nice looking part. No problems installing.
Bob
Cazenovia WI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy