Apply to be a TradeMaster!
Main product image of 1/2" MIP Male Gas Adapter w/ 5/8" OD Flare (Steel)
Magnifying glass
Hover image to zoom

1/2" MIP Male Gas Adapter w/ 5/8" OD Flare (Steel)

Brand:
Bluefin
SKU:
GF050M-058FL
Rating:
(1)
Q&A:
(0)
1/2" MIP Male Gas Adapter w/ 5/8" OD Flare (Steel)
Magnifying glass
Hover image to zoom
$2.39 each
BOX UP & SAVE 18%
$196.00 box of 100
$1.96 each
In Stock
In Stock
Get 668 Thu, Nov 19
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 5/8"
Product Highlight: Connection Type
Flare x MNPT Connection
Product Highlight: Material
Steel

Description

–
This Steel 1/2" MIP Male Gas Adapter w/ 5/8" OD Flare is manufactured by Bluefin.

Specs

–
Size:

1/2" x 5/8"

Material:

Steel

Thread Size:

16"

15/16"

Connection Type:

Flare x MNPT

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Thread Size
Connection Type
1/2" x 5/8"
Steel
16"
15/16"
Flare x MNPT
1/2" x 5/8"
Steel
15/16"
16"
Flare x MNPT

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Fitting

This fitting is what is mostly used when working with gas dryers and ranges.
zinny
Vermont
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy