Apply to be a TradeMaster!
Main product image of 1/2" MIP Male Gas Adapter w/ 5/8" OD Flare, 1/2" FIP Tapped (Steel)
Magnifying glass
Hover image to zoom

1/2" MIP Male Gas Adapter w/ 5/8" OD Flare, 1/2" FIP Tapped (Steel)

SKU:
MAU2-10-8S
Rating:
(2)
Q&A:
(0)
1/2" MIP Male Gas Adapter w/ 5/8" OD Flare, 1/2" FIP Tapped (Steel)
Magnifying glass
Hover image to zoom
$5.83 each
BOX UP & SAVE 14%
$124.75 box of 25
$4.99 each
In Stock
In Stock
Get 194 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 5/8"
Product Highlight: Connection Type
Flare x MNPT Connection
Product Highlight: Material
Steel

Description

–
Male Gas Adapter - 5/8" OD (15/16-16 Thread) x Male Iron Pipe

  • All pipe fitting threads meet the standards developed by the Society of Automotive Engineers (SAE).
  • For use with brass, copper or iron pipe
  • Designed for low and medium pressure pipe line connections
  • Typically used in water, grease, fuels, LP and natural gas, refrigeration, instrumentation and hydraulic systems
  • Backed by BrassCraft's 65-year history and reputation for quality and service

Specs

–
Size:

1/2" x 5/8"

Material:

Steel

Thread Size:

15/16"

16"

Connection Type:

Flare x MNPT

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
Thread Size
Connection Type
1/2" x 5/8"
Steel
15/16"
16"
Flare x MNPT
1/2" x 5/8"
Steel
16"
15/16"
Flare x MNPT

You May Also Need

3/4" FIP Female Gas Adapter w/ 5/8" OD Flare (Steel)
SKU: MAU1-10-12S
Brasscraft

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I will use this site as long as I m in the plumbing industr.

Thank you very much for being my business partner. Without you I can't do business. Fast , reliable and reasonable prices. I can get anything related to Gas piping in 2 days.
Horver .LLC Gas Piping, Plumbing & Drain
Chicago
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will definitely use Supply House again.

I looked at all the home stores for this fitting and could only find it here at Supply House. I used it to connect a propane pipe to a flex pipe for the gas fireplace.
Dale
St. Louis MO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy