Apply to be a TradeMaster!
Main product image of 2.5" Steel Low Pressure Gauge, Bottom Mount, w/ Brass Internals (0-5 PSI)
Magnifying glass
Hover image to zoom

2.5" Steel Low Pressure Gauge, Bottom Mount, w/ Brass Internals (0-5 PSI)

Brand:
Bluefin
SKU:
GLP25-5-BM
Rating:
(7)
Q&A:
(0)
2.5" Steel Low Pressure Gauge, Bottom Mount, w/ Brass Internals (0-5 PSI)
Magnifying glass
Hover image to zoom
$25.60 each
In Stock
In Stock
Get 138 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Max Pressure (PSI)
5 MAX PSI
Product Highlight: Material
Steel
Product Highlight: Mount
Bottom

Specs

–
Product Type:

Pressure Gauge

Dial Size:

2-1/2"

Connection Type:

1/4" NPT

Measures:

Pressure

Application:

Pressure

PSI Range:

0-5

Max Pressure (PSI):

5

Material:

Steel

Type:

Dry

Accuracy:

± 3-2-3%

Movement:

Brass

Socket:

Brass

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Dial Size
Connection Type
Measures
Application
CURRENT ITEM
Pressure Gauge
2-1/2"
1/4" NPT
Pressure
Pressure
2-1/2" PLP Steel Low Pressure Gauge, 1/4" Bottom NPT w/ Brass Internals (0-5 PSI)
SKU: PLP305
Pressure Gauge
2-1/2"
1/4" NPT
Pressure
Pressure

You May Also Need

1/4" x 2" Brass Nipple (Lead Free)
SKU: BRN025-200
Bluefin

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

what a time saver. Here on time and price was right

Easy to order, exactly what we needed, shipped quickly.
MO
Greensboro NC
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The quality is just one reason

Frankly, with brand names and lots of experience, you EXPECT the quality to be good, but the reason to order is the great website, the speed of fullfillment and the care in shipping. I've ordered from Supply house small orders and larger orders. maybe a hundred times. Always fast and complete. Never had an error!
pk
berkeley ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Gauge For Gas Pressure Test

We use these gauges for low pressure gas line test where we have to test for 3PSI.
Jim B
NYC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The gauge works well.

I use it to measure the volume of water in my tank.
RJ
Show Low, Arizona
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent gauge

I needed a very low pressure gauge to test a newly fabricated aluminum aircraft fuel tank. It worked perfectly and helped discover two leaks.
Jim
Lynchburg TN
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House never disappoints!

Left my tester on a job 2 hours from home and needed another gauge ASAP!
Jason the Plumber
Alliance,OH
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So Cal Hard to Find Item

I checked with all my suppliers in Southern California to obtain this gauge but to no avail. Most didn't even know that such a gauge existed, let alone have it in stock! SupplyHouse pulled through again with having it in stock and the right price. Thanks!
Randall
Los Angeles, Ca
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy