Apply to be a TradeMaster!
Main product image of 2.5" Steel Low Pressure Gauge, Bottom Mount w/ Brass Internals (0-32" WC)
Magnifying glass
Hover image to zoom

2.5" Steel Low Pressure Gauge, Bottom Mount w/ Brass Internals (0-32" WC)

Brand:
Bluefin
SKU:
GLP25-32WC-BM
Rating:
(2)
Q&A:
(0)
2.5" Steel Low Pressure Gauge, Bottom Mount w/ Brass Internals (0-32" WC)
Magnifying glass
Hover image to zoom
$25.60 each
In Stock
In Stock
Get 98 Tomorrow, Nov 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Material
Steel
Product Highlight: Mount
Bottom

Specs

–
Product Type:

Pressure Gauge

Dial Size:

2-1/2"

Connection Type:

1/4" NPT

Measures:

Pressure

Application:

Pressure

Water Column ("WC):

0-32"

Material:

Steel

Type:

Dry

Accuracy:

± 3-2-3%

Movement:

Brass

Socket:

Brass

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Dial Size
Connection Type
Measures
Application
CURRENT ITEM
Product Image of 2.5" Steel Low Pressure Gauge, Bottom Mount w/ Brass Internals (0-32" WC)
2.5" Steel Low Pressure Gauge, Bottom Mount w/ Brass Internals (0-32" WC)
SKU: GLP25-32WC-BM
(2)
Pressure Gauge
2-1/2"
1/4" NPT
Pressure
Pressure

You May Also Need

Vaporstat Controller (Steam), 0 to 16 oz/in2
SKU: L408J1009
Honeywell

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Did the job. Thanks!

Needed to test the incoming gas supply pressure for my Generac generator. Would be nice in a 0-15 Inches WC range. Most supplies are from 3 to 7 inches or water column.
Frank
Scituate, MA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It works

I bought this to check residential natural gas pressure. It worked. 6 in WC
TK
Bergen, NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy