Apply to be a TradeMaster!
Main product image of Vaporstat Controller (Steam), 0 to 16 oz/in2
Magnifying glass
Hover image to zoom

Vaporstat Controller (Steam), 0 to 16 oz/in2

Brand:
Honeywell
SKU:
L408J1009
Rating:
(20)
Q&A:
(0)
Vaporstat Controller (Steam), 0 to 16 oz/in2
Magnifying glass
Hover image to zoom
$409.72 each
In Stock
In Stock
Get 40 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Switch Action
SPDT
Product Highlight: Height
5-1/8"
Product Highlight: Width (Inches)
4-1/2" Width
Product Highlight: Depth (Inches)
4-1/2" Depth

Description

–
Provide operating control and automatic high limit protection for vapor heating systems with pressures up to 4 psi (8 kPa). All models have Microswitch snap switches to open or close a circuit on a pressure rise.

Features:
  • Stainless steel diaphragm for use with liquids, air, noncombustible gases, ammonia, oxygen, distilled water and similar media.
  • Provide SPDT switching.
  • Clear plastic cover allows observation of the pressure settings.
  • Mount using hexagonal fitting with 1/4 in. NPT internal threads for direct mounting to the 14026 (steel) or 50024585-001 (brass) Steam Trap (siphon loop).
  • Ground Screw terminal.
  • Approvals, Underwriters Laboratories Inc, Listed: File No. MP466, Guide No. MBPR
  • Approvals, Canadian Standards Association, Certified: File No. LR1620, Guide No. 400-E-O

Specs

–
Application:

Heating

Switch Action:

SPDT

Height:

5-1/8"

Width (Inches):

4-1/2"

Depth (Inches):

4-1/2"

Electric Connection:

Screw Terminals

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

You May Also Need

2.5" Steel Low Pressure Gauge, Bottom Mount, w/ Brass Internals (0-5 PSI)
SKU: GLP25-5-BM
Bluefin

Product Reviews

4.6 out of 20 reviews
100% would recommend this product
4.6
out of 20 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
20%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Vaporstat

When it comes to residential steam systems, operating at lower pressures is a must. The Vaporstat can't physically go above 16 ounces of pressure, making it 100% knucklehead-proof. Lower pressure reduces fuel consumption, allows the boiler to remain off for longer periods of time, and can often eliminate minor noise issues in a system. If you have a two-pipe steam system, then the Vaporstat is a necessity. Most older vapor systems require a maximum operating limit of 3-5 ounces. The only complaint with these controls is their sensitivity. They often cause problems down at the lower end of the scale, and may not be 100% accurate. However, they do have great repeatability. After installing 100's of them over the last few years, we have yet to service or replace one due to defect or wear-and-tear. If you're going to install this Vaporstat, do yourself a huge favor and install a low pressure steam gauge as well. Find one that has a range of 0-32 ounces. You'll really be able to finely monitor and diagnose your steam system with this setup. You'll also want to make sure that your main vents are adequately upgraded to vent air from the system as quickly as possible, in order to allow the pressure to build evenly in the system. Don't even think about installing a Vaporstat if your main venting is sub-par or nonexistent. You'll cause short-cycling and uneven heat. Steam acts as a unified system, and one control is neither the end answer or only factor in efficient operation. But, used appropriately, the Vaporstat can add greater control, and reduce energy usage.
VS

Most Liked Negative Review

The first unit was DOA

This unit arrived new but was DOA, it would not cut-out even at pressures far exceeding the 16oz max setting. Honeywell support is non-existent for these products, spent about 90m on phone trees with them but ultimately they couldn't connect me to anyone familiar with their pressure controls. Supply house is sending out a replacement unit so hopefully that one has better quality control than the first.
Showing 1-10 of 20 reviews

Breathing new life into an old boiler

I moved into a house with rotted black iron and a boiler missing its equalizer piping. After an extensive asbestos remediation and repipe of my basement, I started chasing the ventilation rabbit to optimize my system. Moving from the original pressuretrol to this vaporstat solved so many of my noise issues on the second floor. On top of that, my fuel bill's been at its lowest since I got the keys. It's worth the upgrade, but only if your system's already running the way it should.
Matt
North Tonawanda, NY
23 days ago
Was this review helpful to you?

The first unit was DOA

This unit arrived new but was DOA, it would not cut-out even at pressures far exceeding the 16oz max setting. Honeywell support is non-existent for these products, spent about 90m on phone trees with them but ultimately they couldn't connect me to anyone familiar with their pressure controls. Supply house is sending out a replacement unit so hopefully that one has better quality control than the first.
Property Manager
Brooklyn NY
4 years ago
Was this review helpful to you?

Controls my low pressure steam system

This vaporstat was installed to replace a relatively new pressuretrol that was not shutting down my boiler at 1.5psi. My system operates at very low pressure and by the time it builds up 1.5psi the radiators were overheated, banging, and the boiler was running too long. With this vaporstat, I can set my shutoff point at .75psi and the system is working perfectly. It also results in shorter boiler runtime. This simple fix solved all my system problems.
Paul
Grayling, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Super service - right part

The prod was installed in less than an hour. Is it working? Dont know yet, b/c not cold to run my steam radiator heat yet BUT, the service at SupplyHouse was stellar! I am the home owner, female in her 60s with a tad of "boiler" knowledge b/c I have a wonderful HVAC service. So I order my part to avoid the mark up and the "boiler man" installed it. I have every confidence in Supply House and my boiiler man to have steered me correctly.
Droolge
Greensboro, NC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Using this in a Vapor, steam system.
Jim, The boiler Guy
Pittsburgh, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed when our local suppliers were out........

I have not been disappointed with any of my orders to date with SupplyHouse.com. Customer service has been top notch:)
mattman072
Grand Rapids MI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far so good

Bought for my old residential Wiel-MClain steamer. It rarely cycles off pressure but when it does- the vaporstat seems to be doing its job very well. Replaced the old pressuretrol. Haven't heard a hissing air vent since I installed it. No more nearly hour burns either. Looking foreword to seeing how the gas bill looks.
Tommy
Flint
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Working well

Seems to working well to bring the boiler on and off much qu
Danver
Detroit
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice improvement

Replaced the pressuretrol on my steam boiler with this vaporstat. Accurate control and able to set and better read lower pressure limits,
Danno
Maine
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good service, fair product

I bought this as an replacement for my previous Vaporstat, which was purchased and installed less than 5 years ago. I hope this new one lasts a bit longer than 5 years, as there are not many alternatives. I've read elsewhere that the newer non-mercury Honeywell Vaporstats don't have nearly the lifespan of their old mercury ones. Both purchases were made from SupplyHouse; in both cases service was good and delivery was fast.
Steam Loving Home Owner
Washington DC
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy