Shop Resideo Sale
Main product image of 10" x 6" (Wall Opening Size) Sidewall/Ceiling Return Air Grille 1/2" (White)
Magnifying glass
Hover image to zoom

10" x 6" (Wall Opening Size) Sidewall/Ceiling Return Air Grille 1/2" (White)

Brand:
Bluefin
SKU:
GR2W10-6
Rating:
(15)
Q&A:
(0)
10" x 6" (Wall Opening Size) Sidewall/Ceiling Return Air Grille 1/2" (White)
Magnifying glass
Hover image to zoom
$4.21 each
In Stock
In Stock
Get 1,987 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • 1/2" spaced fins set at 40 degrees
  • Exceptional free area
  • 5/16" margin turn back
  • Bright White finish
  • Specs

    –
    Product Type:

    Return Grille

    Wall Opening (Inches):

    10" x 6"

    Overall Size:

    11-3/4" x 7-3/4"

    Height (Wall Opening):

    6"

    Width (Wall Opening):

    10"

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Product Type
    Wall Opening (Inches)
    Overall Size
    Height (Wall Opening)
    Width (Wall Opening)
    Return Grille
    10" x 6"
    11-3/4" x 7-3/4"
    6"
    10"

    You May Also Need

    10" x 4" (Wall Opening Size) 2-Way Steel Sidewall/Ceiling Register, 1/2" Series 1 (White)
    SKU: RG2W10-4
    Bluefin

    Product Reviews

    4.93 out of 15 reviews
    93% would recommend this product
    4.93
    out of 15 Reviews
    93% would recommend this product
    WRITE A REVIEW
    5 star
    93%
    4 star
    7%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-10 of 15 reviews

    Great product, shipped quickly

    Worked out great
    Dave
    Stamford
    17 days ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Quality

    Great quality, durable, good thickness, painted finish is great. A great price and fast delivery.
    Jp
    Palm Coast Florida
    3 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good product

    Simple metal vent cover I actually used it for a lighting louver.
    E-Rock
    Petaluma, California
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I made a mistake in wrong size but the return was easy.

    Bought the correct size, they credited the original order's money and then delivered the new order few days ahead of time. Thanks. The new new return grills worked out and looks great.
    Girish
    Naperviile
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect fit and quality product

    These grilles were purchased to replace existing ones that were painted over AND were so filthy, they couldn't be cleaned. The previous owner of our new house was not a meticulous housekeeper!!
    KARLB
    Louisville, KY
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Supply House always has what I'm looking for!

    They always have exactly what I want (even in special sizes) - Beats the Orange and Blue big box stores for value and wide selection! Prices can't be beat, and always quick, prompt service. They exceed expectations!!
    HowEDgetsthingsdone
    MN
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great price & product

    fits perfect, quality great! Great price and quick delivery!
    sue
    iowa
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Fits this old house!

    I needed this to replace the vent in this old house of mine and it's perfect!
    This Old House Owner
    Detroit, MI
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    good price

    best price on market
    kimbel
    maryland
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this again

    Just what I was looking for at a great price
    Maneaux
    El Paso Texas
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy