Apply to be a TradeMaster!
Main product image of 12" x 6" (Wall Opening Size) Sidewall/Ceiling Return Air Grille 1/2" (White)
Magnifying glass
Hover image to zoom

12" x 6" (Wall Opening Size) Sidewall/Ceiling Return Air Grille 1/2" (White)

Brand:
Bluefin
SKU:
GR2W12-6
Rating:
(14)
Q&A:
(0)
12" x 6" (Wall Opening Size) Sidewall/Ceiling Return Air Grille 1/2" (White)
Magnifying glass
Hover image to zoom
$4.01 each
In Stock
In Stock
Get 448 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • 1/2" spaced fins set at 40 degrees
  • 5/16" margin turn back
  • Bright White finish

Specs

–
Product Type:

Return Grille

Wall Opening (Inches):

12" x 6"

Overall Size:

13-3/4" x 7-3/4"

Height (Wall Opening):

6"

Width (Wall Opening):

12"

Color:

White

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Wall Opening (Inches)
Overall Size
Height (Wall Opening)
Width (Wall Opening)
Return Grille
12" x 6"
13-3/4" x 7-3/4"
6"
12"

You May Also Need

10" x 4" (Wall Opening Size) 2-Way Steel Sidewall/Ceiling Register, 1/2" Series 1 (White)
SKU: RG2W10-4
Bluefin

Product Reviews

4.93 out of 14 reviews
93% would recommend this product
4.93
out of 14 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
7%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 14 reviews

Quality

Great quality, durable, good thickness, painted finish is great. A great price and fast delivery.
Jp
Palm Coast Florida
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Simple metal vent cover I actually used it for a lighting louver.
E-Rock
Petaluma, California
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I made a mistake in wrong size but the return was easy.

Bought the correct size, they credited the original order's money and then delivered the new order few days ahead of time. Thanks. The new new return grills worked out and looks great.
Girish
Naperviile
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit and quality product

These grilles were purchased to replace existing ones that were painted over AND were so filthy, they couldn't be cleaned. The previous owner of our new house was not a meticulous housekeeper!!
KARLB
Louisville, KY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House always has what I'm looking for!

They always have exactly what I want (even in special sizes) - Beats the Orange and Blue big box stores for value and wide selection! Prices can't be beat, and always quick, prompt service. They exceed expectations!!
HowEDgetsthingsdone
MN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price & product

fits perfect, quality great! Great price and quick delivery!
sue
iowa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fits this old house!

I needed this to replace the vent in this old house of mine and it's perfect!
This Old House Owner
Detroit, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good price

best price on market
kimbel
maryland
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Just what I was looking for at a great price
Maneaux
El Paso Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality grille.

Made well, painted good. Prompt delivery.
HRR
NWI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy