Apply to be a TradeMaster!
Main product image of 10" x 4" (Wall Opening Size) 2-Way Steel Sidewall/Ceiling Register, 1/2" Series 1 (White)
Magnifying glass
Hover image to zoom

10" x 4" (Wall Opening Size) 2-Way Steel Sidewall/Ceiling Register, 1/2" Series 1 (White)

Brand:
Bluefin
SKU:
RG2W10-4
Rating:
(31)
Q&A:
(0)
10" x 4" (Wall Opening Size) 2-Way Steel Sidewall/Ceiling Register, 1/2" Series 1 (White)
Magnifying glass
Hover image to zoom
$4.04 each
In Stock
In Stock
Get 6,991 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • Used for ceiling or sidewall Installations
  • Ideal for shallow duct installations
  • Two-way deflection
  • 1/2" spaced fins set at 40 degrees
  • Multi-shutter valve
  • 1-5/8" depth when fully opened
  • Interlocking valve louvers for positive shut-off
  • Bright White finish
  • Specs

    –
    Product Type:

    Supply Register

    Wall Opening (Inches):

    10" x 4"

    Overall Size:

    11-3/4" x 5-3/4"

    Height (Wall Opening):

    4"

    Width (Wall Opening):

    10"

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Type:

    2-Way

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Compare Similar Products

    Brand
    Product Type
    Wall Opening (Inches)
    Overall Size
    Height (Wall Opening)
    Width (Wall Opening)
    CURRENT ITEM
    Product Image of 10" x 4" (Wall Opening Size) 2-Way Steel Sidewall/Ceiling Register, 1/2" Series 1 (White)
    10" x 4" (Wall Opening Size) 2-Way Steel Sidewall/Ceiling Register, 1/2" Series 1 (White)
    SKU: RG2W10-4
    (31)
    Supply Register
    10" x 4"
    11-3/4" x 5-3/4"
    4"
    10"

    You May Also Need

    4" x 10" (Wall Opening Size) Floor Diffuser (Brown)
    SKU: RG1B10-4
    Bluefin

    Product Reviews

    4.9 out of 31 reviews
    100% would recommend this product
    4.9
    out of 31 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    94%
    4 star
    3%
    3 star
    3%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW

    Most Liked Positive Review

    Wow, did I save on these!

    In preparing to sell my late daughter's condo, old registers needed replacing--to my surprise the big box stores were darned expensive! Searching on the 'Net, I had the good fortune to find the Supply House, found what I needed at a great price, ordered & promptly received them. The price was almost too good to be true so I was a little concerned that the quality might not be up-to-par--no worries! These were excellent! Would definitely purchase again!
    VS

    Most Liked Negative Review

    I would buy these again due to reasonable price.

    I use these on duct plenums, returns, and supply lines. They work but are definitely cheaper quality.
    Showing 1-10 of 31 reviews

    I would buy this product again

    This company has had exactly what I've needed. It has been a one stop shop. I have been able to get different shapes and sizes of vent covers at one place.
    Tim
    Virginia
    25 days ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    AC register/vent

    Product was exactly as described.
    Deb
    Texas
    2 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Expectations were met

    What I ordered on line was exactly what I received.
    Charlie
    Chicago
    8 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect!

    Best price was here and looks great!!
    Madeine F
    Staten Island
    12 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly what I needed and an amazing price.

    I was searching everywhere for new ceiling registers to replace a couple (2-3) old ones at home. I found these on supply house and they were perfect at an unbelievable price. I ended buying some for all over my home. The price I paid for all over them, was the same price my previous AC tech was charging me to replace only one. So happy with my purchase.
    Claudia
    Los Angeles
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Amazing service

    Plumbing supply I can do full interest and always on time delivery.
    Abdul
    Indianapolis
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Very happy with the selection and quick turn around

    I am very happy I found Supply House/Trade Master
    East Coast Pete
    Annapolis, Md.
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great Product

    This is a great product. Fits perfectly, easy to install, looks great and strong materials.
    Jim
    Virginia
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect size

    This replacement is about 1/2" oversized on the outside which allows it to cover up imperfections or some areas damaged from removal of old ones painted onto our existing walls!
    Bergy
    Louisville, KY
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great experience

    Ordered these ceiling registers for a flip house. Are exactly the same as in the big box stores at a fraction of the price. Arrived quickly - will definitely use Supply House again!
    Lel
    Greensboro, NC
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy