Apply to be a TradeMaster!
Main product image of 10" x 6" (Wall Opening Size) 2-Way Steel Sidewall/Ceiling Register, 1/2" Series 2 (White)
Magnifying glass
Hover image to zoom

10" x 6" (Wall Opening Size) 2-Way Steel Sidewall/Ceiling Register, 1/2" Series 2 (White)

Brand:
Bluefin
SKU:
RG3W10-6
Rating:
(4)
Q&A:
(0)
10" x 6" (Wall Opening Size) 2-Way Steel Sidewall/Ceiling Register, 1/2" Series 2 (White)
Magnifying glass
Hover image to zoom
$5.29 each
In Stock
In Stock
Get 1,637 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction with metal handle
  • Stamped, straight-blade supply register with multi-louver damper for ceiling or sidewall installation
  • Stamped, one-piece face with multi-louver damper for volume control
  • Fins spaced on 1/2" centers at 40 degrees
  • 2-way airflow patterns
  • Bright White finish
  • Specs

    –
    Product Type:

    Supply Register

    Wall Opening (Inches):

    10" x 6"

    Overall Size:

    11-3/4" x 7-3/4"

    Height (Wall Opening):

    6"

    Width (Wall Opening):

    10"

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Type:

    2-Way

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Tue

    Compare Similar Products

    Brand
    Product Type
    Wall Opening (Inches)
    Overall Size
    Height (Wall Opening)
    Width (Wall Opening)
    CURRENT ITEM
    Product Image of 10" x 6" (Wall Opening Size) 2-Way Steel Sidewall/Ceiling Register, 1/2" Series 2 (White)
    10" x 6" (Wall Opening Size) 2-Way Steel Sidewall/Ceiling Register, 1/2" Series 2 (White)
    SKU: RG3W10-6
    (4)
    Supply Register
    10" x 6"
    11-3/4" x 7-3/4"
    6"
    10"

    You May Also Need

    12" x 6" (Wall Opening Size) 2-Way Steel Sidewall/Ceiling Register, 1/2" Series 1 (White)
    SKU: RG2W12-6
    Bluefin

    Product Reviews

    5 out of 4 reviews
    100% would recommend this product
    5
    out of 4 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-4 of 4 reviews

    Great product. Definitely would buy again

    We used them for outside ventilation around home foundation. Open and close is a breeze on them
    Jammergirl
    Kentucky
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good

    I love to shop with pluming supply. Very professional and has all what I need.
    Mian
    Indianapolis
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great vendor!

    Received the fans cover very quickly and they were as expected. Good quality.
    Handy girl
    New Jersey
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    As ordered

    Came fast, was exactly as ordered
    Kiki
    New Mexico
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy