Apply to be a TradeMaster!
Main product image of 10" x 6" (Wall Opening Size) Return Air Grille, 1/3" (White)
Magnifying glass
Hover image to zoom
10" x 6" (Wall Opening Size) Return Air Grille, 1/3" (White)
Magnifying glass
Hover image to zoom
$5.30 each
In Stock
In Stock
Get 45 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • Exceptional free area
  • 5/16" Margin Turnback
  • Bright White Finish
  • Specs

    –
    Product Type:

    Return Grille

    Wall Opening (Inches):

    10" x 6"

    Overall Size:

    11-3/4" x 7-3/4"

    Height (Wall Opening):

    6"

    Width (Wall Opening):

    10"

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Contact

    Help Face
    CALL US
    Question? Call or text 888-757-4774
    +
    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Wall Opening (Inches)
    Overall Size
    Height (Wall Opening)
    Width (Wall Opening)
    CURRENT ITEM
    Return Grille
    10" x 6"
    11-3/4" x 7-3/4"
    6"
    10"
    Return Grille
    10" x 6"
    11-3/4" x 7-3/4"
    6"
    10"

    You May Also Need

    20" x 8" (Wall Opening Size) Return Air Grille, 1/3" (White)
    SKU: GR3W20-8
    Bluefin

    Product Reviews

    4.84 out of 64 reviews
    97% would recommend this product
    4.84
    out of 64 Reviews
    97% would recommend this product
    WRITE A REVIEW
    5 star
    89%
    4 star
    8%
    3 star
    2%
    2 star
    2%
    1 star
    0%
    WRITE A REVIEW
    Customer Images

    Most Liked Positive Review

    Perfect fit, great price, and excellent customer service!

    SupplyHouse.com is my go-to place for vents and grilles. My husband and I restore single-family residences, and SupplyHouse.com always has the best selection and best price for what we need. The excellent service I receive is the icing on the cake! My order is always exactly what I ordered, packaged so that there is no damage in shipping, and delivered quickly to my front door. They even save me money on shipping through their TRADEMASTER Program. Great job guys and gals!!!
    VS

    Most Liked Negative Review

    Bent

    This product came bent and will not lay flush against the wall. Selling our house so we didn't have time to return and reorder.
    Showing 1-10 of 64 reviews

    Good product

    Missing screws
    jimk151
    Elgin, IL
    8 days ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    24"x8" wall grills(white)

    Grills came flawless and packaged very nicely! For this price I was expecting scratches but they were brand new and white! Shipping was fast.
    Rooster
    Midland, michigan
    1 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Definitely look here first for parts that I need!

    Great customer service!
    Wayne
    Tennessee
    1 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfect Grill

    Great fit for the apartment complex we did.
    CHA
    MN
    4 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Return Air Grills

    Product was exactly what I wanted, arrived quickly and at a great price!!!
    Kelly
    Coachella Valley CA
    5 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Only needed 2.

    Two cold air return vent covers.
    Billy Bob
    Marion, OH
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Quick shipping, good quality

    Love the quick shipping and price of product.
    DennyRam
    Dallas TX
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Correct size

    This is a size that is not in the main home improvement stores. Came direct and at a reasonable price. Fits the space perfectly.
    S.
    Colorado
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    No

    Purchased the wrong size but the cost to return the items was too high. Quality was just fine.
    Montana Aloysious
    Montana
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    i would definitely buy this again.

    great price
    maint
    Massachusetts
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy