Apply to be a TradeMaster!
Main product image of 12" x 6" (Wall Opening Size) Return Air Grille, 1/3" (White)
Magnifying glass
Hover image to zoom
12" x 6" (Wall Opening Size) Return Air Grille, 1/3" (White)
Magnifying glass
Hover image to zoom
$5.09 each
In Stock
In Stock
Get 31 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • Exceptional free area
  • 5/16" Margin Turnback
  • Bright White Finish

Specs

–
Product Type:

Return Grille

Wall Opening (Inches):

12" x 6"

Overall Size:

13-3/4" x 7-3/4"

Height (Wall Opening):

6"

Width (Wall Opening):

12"

Color:

White

Material:

Steel

Application:

HVAC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Wall Opening (Inches)
Overall Size
Height (Wall Opening)
Width (Wall Opening)
CURRENT ITEM
Return Grille
12" x 6"
13-3/4" x 7-3/4"
6"
12"
Return Grille
12" x 6"
13-3/4" x 7-3/4"
6"
12"

You May Also Need

Product Reviews

4.84 out of 64 reviews
97% would recommend this product
4.84
out of 64 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
8%
3 star
2%
2 star
2%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Perfect fit, great price, and excellent customer service!

SupplyHouse.com is my go-to place for vents and grilles. My husband and I restore single-family residences, and SupplyHouse.com always has the best selection and best price for what we need. The excellent service I receive is the icing on the cake! My order is always exactly what I ordered, packaged so that there is no damage in shipping, and delivered quickly to my front door. They even save me money on shipping through their TRADEMASTER Program. Great job guys and gals!!!
VS

Most Liked Negative Review

Bent

This product came bent and will not lay flush against the wall. Selling our house so we didn't have time to return and reorder.
Showing 1-10 of 64 reviews

Good product

Missing screws
jimk151
Elgin, IL
9 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

24"x8" wall grills(white)

Grills came flawless and packaged very nicely! For this price I was expecting scratches but they were brand new and white! Shipping was fast.
Rooster
Midland, michigan
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely look here first for parts that I need!

Great customer service!
Wayne
Tennessee
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect Grill

Great fit for the apartment complex we did.
CHA
MN
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Return Air Grills

Product was exactly what I wanted, arrived quickly and at a great price!!!
Kelly
Coachella Valley CA
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Only needed 2.

Two cold air return vent covers.
Billy Bob
Marion, OH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quick shipping, good quality

Love the quick shipping and price of product.
DennyRam
Dallas TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct size

This is a size that is not in the main home improvement stores. Came direct and at a reasonable price. Fits the space perfectly.
S.
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No

Purchased the wrong size but the cost to return the items was too high. Quality was just fine.
Montana Aloysious
Montana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would definitely buy this again.

great price
maint
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy