Shop Resideo Sale
Main product image of 12" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
Magnifying glass
Hover image to zoom

12" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)

Brand:
Bluefin
SKU:
GR4W12-12
Rating:
(11)
Q&A:
(0)
12" x 12" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille, 1/2" (White)
Magnifying glass
Hover image to zoom
$15.08 each
In Stock
In Stock
Get 61 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Please Note: Uses 1" nominal disposable filters not included

Features:
  • All-steel construction
  • 1/2" spaced fins set at 40 degrees
  • Effectively conceals filter
  • Use standard 1" thick disposable filters (not included)
  • Removable face for easy installation and cleaning
  • Equipped with adjustable filter retainers
  • Bright White finish
  • Specs

    –
    Product Type:

    Return Filter Grille

    Wall Opening (Inches):

    12" x 12"

    Height (Wall Opening):

    12"

    Width (Wall Opening):

    12"

    Overall Size:

    13-3/4" x 13-3/4"

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    QUICK SUPPORT

    Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

    Compare Similar Products

    Brand
    Product Type
    Wall Opening (Inches)
    Height (Wall Opening)
    Width (Wall Opening)
    Overall Size
    Return Filter Grille
    12" x 12"
    12"
    12"
    13-3/4" x 13-3/4"

    You May Also Need

    Product Reviews

    4.91 out of 11 reviews
    100% would recommend this product
    4.91
    out of 11 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    91%
    4 star
    9%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Customer Images
    Showing 1-10 of 11 reviews

    Perfect fit

    N/A
    Ernie
    IL
    11 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Nice product

    Will work well for me
    Moonpie
    Greenville, SC
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Works as listed

    Seems good quality. Size is a bit over 14"x14".
    Yankel
    WI
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great price and decent delivery timing

    The item was a great buy. Quality product, good delivery timing and even better price.
    Nick
    Houston, tx
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly as advertised

    I love it when a product is what it says it is. Supply House is amazing, very well done as always!
    Brian
    Putnam County, NY
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Highly recommend

    Great price, lloks great, fast delivery
    Dale,
    Baytown Tx
    2 years ago
    Was this review helpful to you?

    Great

    Perfect fit!
    Scott
    Hedgesville WV
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Highly recommend

    These were used to modify the intake air on my RV Air Conditioning system. They were perfect and half the price of the big box stores. Quality is excellent and shipping was fast.
    Don
    Tennessee
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Perfectly packed

    Ordered the same item from a competitor. Arrived in the original Chinese box not made for shipping. Was smashed and scratched. Thanks to your shipping department my order with SupplyHouse arrived perfect.
    Mark
    St. Augustine, FL
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Great replacement air return grill

    This air return grill was an excellent choice for replacing our old returns during our recent remodel. SupplyHouse has great prices, much better than your retail big box store!
    Auditchic
    High Point, NC
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy