Apply to be a TradeMaster!
Main product image of 12" x 12" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille (673 Series)
Magnifying glass
Hover image to zoom

12" x 12" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille (673 Series)

SKU:
43501
Rating:
(160)
Q&A:
(4)
12" x 12" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille (673 Series)
Magnifying glass
Hover image to zoom
$31.49 each
In Stock
In Stock
Get 27 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • 1/2" spaced fins set at 40 degrees
  • Effectively conceals filter
  • Use standard 1" thick disposable filters (not included)
  • Removable face for easy installation and cleaning
  • Equipped with adjustable filter retainers
  • Bright White finish
  • Specs

    –
    Product Type:

    Return Filter Grille

    Wall Opening (Inches):

    12" x 12"

    Height (Wall Opening):

    12"

    Width (Wall Opening):

    12"

    Color:

    White

    Overall Size:

    13-3/4" x 13-3/4"

    Material:

    Steel

    Application:

    HVAC

    Series:

    673

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Compare Similar Products

    Brand
    Product Type
    Wall Opening (Inches)
    Height (Wall Opening)
    Width (Wall Opening)
    Color
    CURRENT ITEM
    Product Image of 12" x 12" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille (673 Series)
    12" x 12" (Wall Opening Size) White Sidewall/Ceiling Return Air Filter Grille (673 Series)
    SKU: 43501
    (160)
    Return Filter Grille
    12" x 12"
    12"
    12"
    White

    You May Also Need

    Product Reviews

    4.81 out of 160 reviews
    97% would recommend this product
    4.81
    out of 160 Reviews
    97% would recommend this product
    WRITE A REVIEW
    5 star
    88%
    4 star
    8%
    3 star
    2%
    2 star
    2%
    1 star
    1%
    WRITE A REVIEW
    Customer Images

    Most Liked Positive Review

    Great value - Nice Grille

    Wanted to replace an old fixed hinge grille with the same. When researching this grille I mistakenly thought it was also a fixed hinge type; it isn't. This unit is a hook type hinge where the louvre piece is separate from the frame and is attached by hooking the two hooked hinge areas of the louvre into the two frame areas that accept the hooked hinges and then closed by latching with two latches. I was bummed at first that the hinges weren't fixed and it seemed a bit cheeseball. The advantage of course, as stated in the description, is that it easily can be removed and cleaned when necessary; I obviously couldn't do that with the fixed hinge type. Once installed, I really love the clean look on the ceiling. It is lightweight as you would expect as it is simply a grille and doesn't serve any structural purpose. When you release the two latches, the louver piece hangs nicely off the frame enabling the changing of the 1" deep filter it accepts. It is solid enough to look nice and be functional. The frame has metal tabs that are to be bent out slightly to provide tension on the filter so the filter will stay put when installed. Some complain of damage upon receipt; I can see how this could occur as they are fragile in a sense. They do come packaged very well in a cardboard frame -within- a cardboard box marked "Fragile." I purchase two 20 x 20 grilles and they were both perfect upon receipt. I recommend this product with no reservations.
    VS

    Most Liked Negative Review

    Poor quality materials and packaging

    This product is made from a very thin and cheap metal. The first one I received was too bent to use and had to be replaced. The second one was also bent, but by that time, I was tired of dealing with the exchanges, so I forced it to work. I would never buy a product from this manufacturer again.
    Showing 1-10 of 160 reviews

    It's the perfect size. I would buy this again.

    It's a great product.
    Carol
    Roslyn
    3 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would probably look locally if needed again.

    This item is rather bulky and somewhat fragile. The box in which it was shipped was not quite fitting and the grille was forced into it. In those efforts or during shipment, the grille was slightly bent at one corner. Too bulky to try to return so I did the best I could to "fix it" and I'll just have to live with it.
    JE
    Houston, Tx.
    3 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Just what I needed!

    I was able to use the grille in the 'old' frame, it fit perfectly
    Limey
    Charlottesville Va
    6 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Good quality and fast shipping

    I have used you guys many times and the quality is very good and fast shipping. I will Continue to use you for many years to come. Thank you from Eagle Ridge Heating and Cooling..
    Jeff Banks
    Trout creek Montana
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Quality Product

    Arrived quickly and packaged securely. Solid construction with predrilled holes that made installation simple and quick
    SAM
    East Coast
    9 months ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Yes i have baught it a time or 2

    very resonable great quality ..
    Kitten82
    Florida
    1 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    well built

    Shipped quickly, securely and installed with no problems. Sturdy enough so frame without grill does not flop around on install.
    Sam
    NC
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    It's a air return grille

    20x20 was a little tight to close other than that everything was good. They sent the grille and enclosure and all I needed was the grille.
    Dood
    NC
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy this product again

    This grille installed easily to replace one in a house. It included all necessary hardware for quick, easy installation.
    Airmakers
    Birmingham, AL
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    I would buy again if necessary to replace.

    The grate fit precisely into the opening to replace the one that had become damaged a few years ago. Primarily a cosmetic issue.
    Retired Marine
    Virginia
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Product Q&A

    4 Questions
    4 Questions
    ASK A QUESTION

    Q: what series is this filter grille

    Asked by evie 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    This item is part of Hart & Cooley's 673 series of return air filter grilles.

    Was this review helpful to you?

    Q: do you need to use a disposible filter with this grill, I have never used a filter with a return air filter grille. Can you use this grille on the wall

    Asked by evie 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    According to the manufacturer these can be used without a filter without any adverse effects on the grille.

    Was this review helpful to you?

    Q: is this the 673 model because the picture dosen't look correct.

    Asked by Daniel 15 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    Yes, item 43522 is the 24" x 12" Series 673 return air filter grille.

    Was this review helpful to you?

    Q: The cut out hole in my wall is 15 x 21 inches. Will this (14 x 20) return grille cover that hole? Thanks.

    Asked by 16 years ago

    Add your answer

    * Required Field
    Verified Author and ReplyVerified Reply- PexSupply Staff

    Please see the following sheet for sizing information: http://s3.pexsupply.com/manuals/1299695763612/49830_PROD_FILE.pdf

    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy