Apply to be a TradeMaster!
Main product image of 2.5" Snap Well Thermometer w/ 1/2" NPT Connection, Stainless Steel Well (32-Degree (F) to 250-Degree (F))
Magnifying glass
Hover image to zoom

2.5" Snap Well Thermometer w/ 1/2" NPT Connection, Stainless Steel Well (32-Degree (F) to 250-Degree (F))

Brand:
Bluefin
SKU:
GTH25-50SST
Rating:
(2)
Q&A:
(0)
2.5" Snap Well Thermometer w/ 1/2" NPT Connection, Stainless Steel Well (32-Degree (F) to 250-Degree (F))
Magnifying glass
Hover image to zoom
$11.13 each
In Stock
In Stock
Get 119 Tue, Oct 20
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/2" NPT Connection
Product Highlight: Temperature Range (F)
32°F - 250°F
Product Highlight: Min Temp (F)
32°F Min Temp
Product Highlight: Max Temp (F)
250°F Max Temp
Product Highlight: Mount
Back

Description

–
2.5" Snap Well Thermometer w/ 1/2" NPT Connection, Stainless Steel Well (32°F to 250°F)

Specs

–
Dial Size:

2-1/2"

Connection Type:

1/2" NPT

Measures:

Celsius

Fahrenheit

Temperature Range (F):

32°F - 250°F

Temperature Range:

0° to 120°C

Type:

Dry

Min Temp (F):

32°F

Max Temp (F):

250°F

Mount:

Back

Accuracy:

+/- 2%

Application:

Temperature

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Dial Size
Connection Type
Measures
Temperature Range (F)
Temperature Range
CURRENT ITEM
Product Image of 2.5" Snap Well Thermometer w/ 1/2" NPT Connection, Stainless Steel Well (32-Degree (F) to 250-Degree (F))
2.5" Snap Well Thermometer w/ 1/2" NPT Connection, Stainless Steel Well (32-Degree (F) to 250-Degree (F))
SKU: GTH25-50SST
(2)
2-1/2"
1/2" NPT
Celsius
Fahrenheit
32°F - 250°F
0° to 120°C
2-1/2"
1/2" NPT
Fahrenheit
Celsius
32°F - 250°F
0° to 120°C

You May Also Need

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

I would buy again

Using it to monitor radiant heat supply and return temperature
Tj
New Hampshire
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Mostly I just like SupplyHouse reliable service

We retail these to our home brewing customers. Price could be better.
Hobby Homebrew
Southern Illinois
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy