Apply to be a TradeMaster!
Main product image of 5" Straight Thermometer with Thermowell (30-Degree (F) to 240-Degree (F))
Magnifying glass
Hover image to zoom

5" Straight Thermometer with Thermowell (30-Degree (F) to 240-Degree (F))

Brand:
Bluefin
SKU:
GTH5-50T
Rating:
(1)
Q&A:
(0)
5" Straight Thermometer with Thermowell (30-Degree (F) to 240-Degree (F))
Magnifying glass
Hover image to zoom
$25.46 each
In Stock
In Stock
Get 167 Tue, Oct 6
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Connection Type
Threaded Connection
Product Highlight: Min Temp (C)
0°C Min Temp
Product Highlight: Max Temp (C)
115°C Max Temp
Product Highlight: Min Temp (F)
30°F Min Temp
Product Highlight: Max Temp (F)
240°F Max Temp

Description

–
5" Straight Thermometer with Thermowell (30°F to 240°F)

Specs

–
Product Type:

Thermometer

Connection Size:

1/2"

Connection Type:

Threaded

Min Temp (C):

0°C

Max Temp (C):

115°C

Min Temp (F):

30°F

Max Temp (F):

240°F

Mount:

Bottom

Type:

Liquid Filled

Measures:

Fahrenheit

Celsius

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Connection Size
Connection Type
Min Temp (C)
Max Temp (C)
CURRENT ITEM
Product Image of 5" Straight Thermometer with Thermowell (30-Degree (F) to 240-Degree (F))
5" Straight Thermometer with Thermowell (30-Degree (F) to 240-Degree (F))
SKU: GTH5-50T
(1)
Thermometer
1/2"
Threaded
0°C
115°C

You May Also Need

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Not Universal

I ordered this thermometer to replace an existing Winter thermometer but it would thread into the existing thermowell. Did not want to shut the system down and drain it to replace the thermowell so I ordered a Winter replacement.
Peach1
MI
3 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy