Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Galvanized Fittings (Imported)
Galvanized Banded Couplings (Imported)
1/2" Galvanized Malleable Banded Coupling
Brand:
Bluefin
SKU:
GVC050
Rating:
(0)
Q&A:
(0)
Hover image to zoom
GVC050 has been discontinued
Discontinued May 6, 2023
This product has been discontinued.
Direct Replacement:
1/2" Galvanized Malleable Banded Coupling
Brand:
Bluefin
SKU:
GVC050C
(0)
Order by
6PM
, receive 1403 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1/2"
Galvanized
Description
–
1/2" Galvanized Malleable Banded Coupling
Specs
–
Size:
1/2"
Material:
Galvanized
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Material
...
CURRENT ITEM
1/2" Galvanized Malleable Banded Coupling
SKU:
GVC050
Bluefin
1/2"
Galvanized
1/2" Galv Pipe Coupling, Class 150, 031108020409
SKU:
0311080204
Anvil
1/2"
Galvanized
You May Also Need
1/2" x 12" Galv Nipple
SKU:
GVN050-1200
Bluefin
1/2" Gas Ball Valve
SKU:
GBV050
Bluefin
3/4" x 1/2" Galvanized Malleable Reducing Elbow
SKU:
GMRL0343
Everflow
1" x 1/2" Galvanized Malleable Reducing Couplings
SKU:
GMRC1002
Everflow
1/2" x 36" Galvanized Nipple
SKU:
PCGL1236
Everflow
3/4" x 12" Galvanized Steel Nipple
SKU:
NPGL3412
Everflow
3/4" x 1/2" Galvanized Malleable Hex Bushing
SKU:
GMBU0343
Everflow
3/4" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT075
Bluefin
×
Video