Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Galvanized Fittings (Imported)
Galvanized Reducing Couplings (Imported)
1" x 3/4" Galvanized Malleable Reducing Coupling
Brand:
Bluefin
SKU:
GVC100-075
Rating:
(0)
Q&A:
(0)
Hover image to zoom
GVC100-075 has been discontinued
Discontinued June 13, 2023
This product has been discontinued.
Direct Replacement:
1" x 3/4" Galvanized Malleable Reducing Coupling
Brand:
Bluefin
SKU:
GVC100-075C
(0)
Order by
today
, receive 502 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1" x 3/4"
150 psi
Galvanized
Specs
–
Size:
1" x 3/4"
Pressure Rating:
150 psi
Material:
Galvanized
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Material
...
CURRENT ITEM
1" x 3/4" Galvanized Malleable Reducing Coupling
SKU:
GVC100-075
Bluefin
1" x 3/4"
Galvanized
1" x 3/4" Galv Pipe Coupling, Class 150
SKU:
0311086805
Anvil
3/4"
1" x 3/4"
1"
Galvanized
You May Also Need
1" x 1/2" Galvanized Malleable Reducing Couplings
SKU:
GMRC1002
Everflow
3/4" Gas Ball Valve
SKU:
GBV075
Bluefin
3/4" x 10" Galvanized Steel Nipple
SKU:
NPGL3410
Everflow
3/4" x 3/4" x 1" Galvanized Bull Head Tee
SKU:
GMBT0340
Everflow
3/4" x 12" Galvanized Steel Nipple
SKU:
NPGL3412
Everflow
1" x 3/4" x 1" Galvanized Reducing Tee
SKU:
GMRT1008
Everflow
1" Galv Nipple Set (Close to 6" Length)
SKU:
NPGS1000
Everflow
3/4" Galv Nipple Set (Close to 6" Length)
SKU:
NPGS3400
Everflow
×
Video