Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Galvanized Fittings (Imported)
Galvanized Caps (Imported)
1/2" Galvanized Malleable Cap
Brand:
Bluefin
SKU:
GVCP050
Rating:
(0)
Q&A:
(0)
Hover image to zoom
GVCP050 has been discontinued
Discontinued June 9, 2023
This product has been discontinued.
Direct Replacement:
1/2" Galvanized Malleable Cap
Brand:
Bluefin
SKU:
GVCP050C
(0)
Order by
6PM
, receive 1779 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1/2"
Galvanized
Description
–
150# Black & Galvanized Malleable Iron Fittings.
Meets or exceeds all applicable ASTM and ANSI standards.
Stocked from 1/8" through 2" diameters
100% pressure tested before leaving the factory
Specs
–
Size:
1/2"
Material:
Galvanized
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Mon
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Material
...
CURRENT ITEM
1/2" Galvanized Malleable Cap
SKU:
GVCP050
Bluefin
1/2"
Galvanized
1/2" Galv Cap, Class 150
SKU:
0319900528
Anvil
1/2"
Galvanized
You May Also Need
1/2" x 12" Galv Nipple
SKU:
GVN050-1200
Bluefin
1/2" Gas Ball Valve
SKU:
GBV050
Bluefin
3/4" Copper 90° Elbow
SKU:
31288
Elkhart
1/2" Copper 90° Elbow
SKU:
31272
Elkhart
3/4" x 1/2" Galvanized Malleable Hex Bushing
SKU:
GMBU0343
Everflow
1/2" Copper 45° Elbow
SKU:
31096
Elkhart
1" Copper 90° Elbow
SKU:
31296
Elkhart
1/2" PEX Crimp x 1/2" NPT DZR Brass Female Adapter (Lead Free)
SKU:
PXF050-DZR
Bluefin
Product Reviews
0 reviews
0
out of 0 Review
0%
would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Sort: Most Recent
Be the first to write a review.
×
Video