Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Galvanized Fittings (Imported)
Galvanized Reducing Elbows (Imported)
1" x 3/4" Galvanized Malleable Reducing Elbow
Brand:
Bluefin
SKU:
GVE100-075
Rating:
(1)
Q&A:
(0)
Hover image to zoom
GVE100-075 has been discontinued
Discontinued September 25, 2023
This product has been discontinued.
Direct Replacement:
1" x 3/4" Galvanized Malleable Reducing Elbow
Brand:
Bluefin
SKU:
GVE100-075C
(1)
Order by
today
, receive 228 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1" x 3/4"
Galvanized
Description
–
150# Black & Galvanized Malleable Iron Fittings.
Meets or exceeds all applicable ASTM and ANSI standards.
Stocked from 1/8" through 6" diameters
100% pressure tested before leaving the factory
Specs
–
Size:
1" x 3/4"
Material:
Galvanized
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Material
...
CURRENT ITEM
1" x 3/4" Galvanized Malleable Reducing Elbow
SKU:
GVE100-075
(1)
Bluefin
1" x 3/4"
Galvanized
1" x 3/4" Galv 90° Elbow, Class 150, 031100840302
SKU:
0311008403
Anvil
3/4"
1"
1" x 3/4"
Galvanized
You May Also Need
3/4" x 1/2" Galvanized Malleable Reducing Elbow
SKU:
GMRL0343
Everflow
3/4" x 3/4" x 1" Galvanized Bull Head Tee
SKU:
GMBT0340
Everflow
1" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT100
Bluefin
3/4" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT075
Bluefin
1" x 3/4" x 1" Galvanized Reducing Tee
SKU:
GMRT1008
Everflow
3/4" Gas Ball Valve
SKU:
GBV075
Bluefin
3/4" Galv Nipple Set (Close to 6" Length)
SKU:
NPGS3400
Everflow
3/4" x 1/2" x 1/2" Galvanized Reducing Tee
SKU:
GMRT0344
Everflow
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Should've bought more...
Just what I needed...!
Ord
Monroe, GA
4 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video