Apply to be a TradeMaster!
Main product image of 5/8" OD Electro-Galvanized Strut Cushion Clamp
Magnifying glass
Hover image to zoom

5/8" OD Electro-Galvanized Strut Cushion Clamp

Brand:
Bluefin
SKU:
GVSC058OD
Rating:
(30)
Q&A:
(1)
5/8" OD Electro-Galvanized Strut Cushion Clamp
Magnifying glass
Hover image to zoom
$2.83 each
In Stock
In Stock
Get 3,309 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Steel
Product Highlight: Finish
Electro-Galvanized
Product Highlight: Outside Diameter
5/8" OD

Specs

–
Size:

1/2"

Material:

Steel

Finish:

Electro-Galvanized

Outside Diameter:

5/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

7/8" OD Electro-Galvanized Strut Cushion Clamp
SKU: GVSC078OD
Bluefin

Product Reviews

3.67 out of 30 reviews
66% would recommend this product
3.67
out of 30 Reviews
66% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
3%
3 star
7%
2 star
3%
1 star
27%
WRITE A REVIEW

Most Liked Positive Review

I would buy this product again!

We are using it to hold some high pressure water pipes in place and they have made a big difference in the performance of the unit and helping to extend the life of the piping.
VS

Most Liked Negative Review

I would not buy this product again

If you dont put them on prior to installing the pipe you cant get them on without breaking them and if you put them on before hand once you tighten them you can still move the pipe fairly easy! Terrible design!
Showing 1-10 of 30 reviews

Not great

Very expensive for what it is.
sam
illinois
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good cushion clamps.

Make sure you know the size you need. The work exactly as designed.
Guy
Virginia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again but not for pex.

I didn't realize the insulator was plastic and not rubber. Not a good choice for Pex pipe. I guess this is why they are cheaper.
Big E
Wenatchee WA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Creat for running Pex tubing in unistrut hangers
CVA
Enfield NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this again

The plastic fitting is hard and bridal evetime you try to install them they break. You literally have to warm them up to make it work.
John
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this again

Every time we try to put a clamp over the pipe the plastic breaks. I guess you get what you pay for these things are cheap.
John
Florida
3 years ago
Was this review helpful to you?

yes

na
airtech
NE
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this again

The cushion is too stiff. You cannot get it around a pipe unless you physically put the pipe through the opening.
HVAC guy
WI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would not buy this product again

If you dont put them on prior to installing the pipe you cant get them on without breaking them and if you put them on before hand once you tighten them you can still move the pipe fairly easy! Terrible design!
Izzy
ohio
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Not a bad product but on the needs small tweaks to work

Just installing some 1/2" SS tubing. The cushions are a little brittle, and we have had to shave some of the catch off the holder to set them in. Otherwise it works great.
Rockymtn
Colorado Springs CO
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What size clamp would I need for 3/4" type L copper pipe? Thank you.

Asked by Fraz 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Fraz. 3/4" copper pipe has an OD of 7/8", so you'll want to go with SKU: GVSC078OD - https://www.supplyhouse.com/Bluefin-GVSC078OD-7-8-OD-Electro-Galvanized-Strut-Cushion-Clamp

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy