Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Pipe Fittings & Nipples
Galvanized Fittings (Imported)
Galvanized Square Head Plugs (Imported)
1-1/2" Galvanized Malleable Square Head Plug
Brand:
Bluefin
SKU:
GVSP150
Rating:
(2)
Q&A:
(0)
Hover image to zoom
GVSP150 has been discontinued
Discontinued February 14, 2025
This product has been discontinued.
This item replaces:
GMPL1120
Direct Replacement:
1-1/2" Galvanized Malleable Square Head Plug
Brand:
Bluefin
SKU:
GVSP150C
(2)
Order by
6PM
, receive 33 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
1-1/2"
Galvanized
Description
–
150# Black & Galvanized Malleable Iron Fittings.
Meets or exceeds all applicable ASTM and ANSI standards.
Stocked from 1/8" through 2" diameters
100% pressure tested before leaving the factory
Specs
–
Size:
1-1/2"
Material:
Galvanized
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Thurs
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Size
...
Material
...
CURRENT ITEM
1-1/2" Galvanized Malleable Square Head Plug
SKU:
GVSP150
(2)
Bluefin
1-1/2"
Galvanized
1-1/2" Galv Regular Cored Plug, Class 150
SKU:
0319902524
Anvil
1-1/2"
Galvanized
You May Also Need
1-1/2" x 1-1/2" x 3/4" Galvanized Reducing Tee
SKU:
GMRT1202
Everflow
3/4" x 1/2" Galvanized Malleable Hex Bushing
SKU:
GMBU0343
Everflow
2" x 1-1/2" Galvanized Malleable Hex Bushing
SKU:
GMBU2006
Everflow
1" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT100
Bluefin
1-1/2" Press Copper Coupling
SKU:
CPCL150
Bluefin
1-1/2" Press Copper 90-Degree Elbow
SKU:
CP90E150
Bluefin
1-1/2" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT150
Bluefin
1-1/4" Full Port Threaded Ball Valve (Lead Free)
SKU:
BVT125
Bluefin
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
They look cool well made
I like the way these look compared to the ones that I get from my other suppliers. The threads are cleaner more precision.
Derek
Luthersville
11 months ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
I would highly recommend this company any time
They delivered the parts in a very timely manner
Ralph
Stockton Ca
6 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video