Apply to be a TradeMaster!
Main product image of 1-1/4" Electro-Galvanized Split Ring Extension Hanger (Non-Hinged)
Magnifying glass
Hover image to zoom

1-1/4" Electro-Galvanized Split Ring Extension Hanger (Non-Hinged)

Brand:
Bluefin
SKU:
GVSR125
Rating:
(5)
Q&A:
(0)
1-1/4" Electro-Galvanized Split Ring Extension Hanger (Non-Hinged)
Magnifying glass
Hover image to zoom
$1.67 each
BOX UP & SAVE 7%
$155.00 box of 100
$1.55 each
In Stock
In Stock
Get 218 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/4"
Product Highlight: Material
Malleable Iron
Product Highlight: Finish
Electro-Galvanized

Description

–
1-1/4" Electro-Galvanized Split Ring Extension Hanger
  • Material: Malleable Iron
  • Finish: Electro-Galvanized.
  • Service: Designed for the suspension of non-insulated stationary pipe lines horizontally or vertically.

Specs

–
Size:

1-1/4"

Pipe Size:

1.660" (O.D)

Material:

Malleable Iron

Finish:

Electro-Galvanized

Rod Diameter:

3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.4 out of 5 reviews
100% would recommend this product
4.4
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
20%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

perfect replacement

Used to hold natural gas pipe line to buildin g
Ray
Cobleskill NY
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Better quality than expected

The split rings were delivered on time and are better quality and lower price than what I had found in the local box stores.
Paul
Annandale, VA
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would not use this hanger

I like the Split Ring Hangers, I have bought others from Supply House, these came wrong, so my job isn't complete until I reorder the correct ones.
Old Plumber
Wisconsin
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works perfect

The clamps work perfectly for my application and quality is as good as it gets. Pricing is the best I could find and beats out the big box stores selling the same types of clamps and service is outstanding.
Doc Steel
El Mirage, AZ.
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Bluefin is better than Empire Industries

Please check my pictures for more details. Bluefin is better quality metal and better polish
Haroon
Iselin,NJ
8 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy