Apply to be a TradeMaster!
Main product image of Replacement Ball Valve for Bluefin Manifolds (Red)
Magnifying glass
Hover image to zoom

Replacement Ball Valve for Bluefin Manifolds (Red)

Brand:
Bluefin
SKU:
HMRPBV-R
Rating:
(5)
Q&A:
(1)
Replacement Ball Valve for Bluefin Manifolds (Red)
Magnifying glass
Hover image to zoom
$62.49 each
In Stock
In Stock
Get 22 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Replacement Ball Valve for Bluefin and Rifeng Manifolds (Red) - With Thermometer

Specs

–
Product Type:

Ball Valve

Application:

Replacement Part

Brass Alloy:

C46500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4 out of 5 reviews
80% would recommend this product
4
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
60%
4 star
20%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Valve started to leak after only 5 years

Valve started to leak 5 years after installation on the valve steam.
Peter
WA
2 years ago
Was this review helpful to you?

The part was just right

The valve was the correct replacement
Mr fixit
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

perfect replacement

Ordered this to replace a leaking valve on my hydronic heating system. Installed easily and the leak is eliminated.
Dave A
Twin Falls, ID
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

A great product - especially for the price

I had to replace the same valve that was several years older and this one fit in perfectly. Great price for a union with a temp valve and a shutoff. (the original one failed due to operator error. I was afraid of possible leaks so I cranked down like this was made of black pipe, causing a small crack on thinnest sidewall.
Chris
New York
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Customer Service

I had a small leak at the NPT joint. It is likely the brass fitting was more of the issue than the stainless threading; however, Supply House responded with a replacement immediately. I replaced with the new valve on the same brass fitting and the issue has gone away. The product is good but Suipply House response was even better. Highly recommend doing a dry fitting of the brass and valve before installation.
Mark_DIY Radiant Floor
Pullman Washington
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the thread spec of this, both inlet and outlet.

Asked by Seth 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The ball valves are 1"BSP male on the manifold side, and 1" FNPT on the system side.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy