Includes supply/return shut-off valves with temperature wells.
Requires 4 Loop Fitting Assemblies (please see below).
Features:
This manifold requires (4) Loop Fitting Assemblies:
PEX Loop Fitting Assemblies Options
PEX-AL-PEX Loop Fitting Assemblies Options
Optional Installation Accessories:
Loop End Cap - These allow you to cap off a loop of the manifold if it will not be used.
Actuators
Supply/Return Adapter Options
Pressure Test Kit
| Number of Outlets: | 2 |
|---|---|
| PEX Size: | 1/2" 3/8" 5/8" |
| Main Inlet Size: | 1" FPT |
| Loop Thread: | EK20 |
| Temperature Range (F): | 0°F - 185°F |
| Max Temp (F): | 194°F |
| Material: | Stainless Steel |
| Application: | Heating |
| Fitting System Compatibility: | PEX-AL-PEX Compression PEX Compression |
| Tubing Compatibility: | PEX-AL-PEX PEX |
| Standards Met: | CSA B137.5 NSF ASTM F877 |
Bluefin does not offer a coupling, but you could branch off of your supply lines to your 12 loop to feed the 2 loop and mount it separately.
No they can not, must be installed upright.
No they can not.
The manifold comes with inlet and outlet shut-off valves that each have a dial thermometer. They connect to the 1" BSP connections on the manifold, and have 1" female NPT thread for supply and return piping connections. The thread size is EK20 for the loop connections.