Apply to be a TradeMaster!
Main product image of 3" Flex Joint (Natural)
Magnifying glass
Hover image to zoom

3" Flex Joint (Natural)

Brand:
Bluefin
SKU:
LSFJ300
Rating:
(1)
Q&A:
(1)
3" Flex Joint (Natural)
Magnifying glass
Hover image to zoom
$10.19 each
In Stock
In Stock
Get 11 Mon, Oct 19
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3"
Product Highlight: Color
Natural

Description

–

3" Flex Joint.


This piece is designed to wrap around oddly shaped sections of the wall. It connects into a straight channel on both ends.

Specs

–
Product Type:

Fitting

Type:

Flex Joint

Size:

3"

Color:

Natural

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" x 6.5 Ft. Line Set Cover (Natural)
SKU: LSC300
Bluefin

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

i would buy it again.

The flex joint works well for new instillations but is not easy to use once the lines are connected. I had to cut the joint material down the middle and open it up to get it around the piping and electrical. you need to plan ahead to use the joint. should have a better way to use when installing on an existing system.
dmd
INTERNATIONAL FALLS, mn
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: how do these connect , do you need a coupler and can you connect 2 together.

Asked by KenLine 1 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi KenLine! Correct, you would need fittings to connect two of these line set covers. If you need a straight coupling, you would need SKU: LSUC300. Additional fittings can be found on the page I will link below, just be sure to filter for appropriate size. https://www.supplyhouse.com/Bluefin-Line-Set-Covers-34702000

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy